DANFOSS 088L3130 Cable, Snow Melting, 245 ft. Length, 14.1A, 2930W, 208V

Item: CJ6YCV Model: 088L3130
Limited Availability
€680.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable Dia.1/4"
Cable Length19.6 ft.
Cable ScreenAlufoil
Cable TypeTwin Conductor
ClassClass 2872 01, Class 2872 81
ColorBlack
Coverage60 sq. ft.
Deformation Strength2000N
Element Ip ClassIPX7
Filler MaterialPEX
Heating Output3050 W
Installation Temperature23°F
Insulation MaterialFEP
Lead TypeAWG12
Length245 ft.
Max. Current14.1A
Max. Non Operating Temp.185°F
Max. Operating Temp.149°F
Min. Bending Dia.42 mm
Outer MaterialPVC
Output12W/Ft.
Primary ApplicationGround Ice And Snow Melting, Roof Frost Protection
Pulling Strength120N
Resistance14.2 ohms
Uv ProtectionYes
Voltage208V AC
Watts2930 W

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLead TypeHeating OutputResistanceMax. CurrentWattsCoverageCable TypeCable LengthPrice
DANFOSS 088L3123 Cable, Snow Melting, 85 ft. Length, 4.9A, 1020W, 208V | CJ6YCM 088L3123AWG141075 W40.3 ohms4.9A1020 W20 sq. ft.Twin Conductor19.6 ft.€346.69
RFQ
DANFOSS 088L3124 Cable, Snow Melting, 105 ft. Length, 6.1A, 1265W, 208V | CJ6YCN 088L3124AWG141280 W33.8 ohms6.1A1265 W25 sq. ft.Twin Conductor19.6 ft.€390.55
RFQ
DANFOSS 088L3125 Cable, Snow Melting, 125 ft. Length, 7.2A, 1500W, 208V | CJ6YCP 088L3125AWG141550 W27.9 ohms7.2A1500 W30 sq. ft.Twin Conductor19.6 ft.€431.27
RFQ
DANFOSS 088L3126 Cable, Snow Melting, 145 ft. Length, 8.4A, 1745W, 208V | CJ6YCQ 088L3126AWG141550 W25 ohms8.4A1745 W35 sq. ft.Twin Conductor19.6 ft.€475.14
RFQ
DANFOSS 088L3127 Cable, Snow Melting, 160 ft. Length, 9.2A, 1915W, 208V | CJ6YCR 088L3127AWG141971 W21.9 ohms9.2A1915 W40 sq. ft.Twin Conductor19.6 ft.€507.51
RFQ
DANFOSS 088L3128 Cable, Snow Melting, 180 ft. Length, 10.4A, 2165W, 208V | CJ6YCT 088L3128AWG142145 W20.2 ohms10.4A2165 W45 sq. ft.Twin Conductor19.6 ft.€533.61
RFQ
DANFOSS 088L3129 Cable, Snow Melting, 210 ft. Length, 12.1A, 2515W, 208V | CJ6YCU 088L3129AWG142635 W16.4 ohms12.1A2515 W50 sq. ft.Twin Conductor19.6 ft.€593.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 088L3130 Cable, Snow Melting, 245 ft. Length, 14.1A, 2930W, 208V
€680.86 /unit