Flat Shipping

Flat Shipping at €24.99 + VAT

DANFOSS 060L115566 Temperature Control | CR2VXE

DANFOSS 060L115566 Temperature Control

Item: CR2VXE Model: 060L115566Cross Ref: 161J65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Control
Fits BrandDanfoss

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
DANFOSS 060L202966 Temperature Control | CR2VXF 060L202966060L202966€182.68
DANFOSS 017-500366 Temperature Control | CR2VXG 017-500366017-500366€668.06
DANFOSS 060L201066 Temperature Control, 80 Inch Capacity | CR2VXH 060L201066060L201066€187.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 060L115566 Temperature Control
€286.14 /unit