Flat Shipping

Flat Shipping at €24.99 + VAT

DANCO 9D00010338 Side Spray Head 1/4 Inch Oil Rubbed Bronze | AF7ZER 23PH06

DANCO 9D00010338 Side Spray Head 1/4 Inch Oil Rubbed Bronze

Item: AF7ZER Model: 9D00010338Cross Ref: 23PH06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Spray Head
Color/finishOil Rubbed Bronze
Connection1/4"
FinishOil Rubbed
Inlet1/4"
MaterialPlastic
Outlet1/4"

Shipping Info:

Ship weight (kg) 0.1291
Ship height (cm)24.31
Ship length (cm)14.61
Ship width (cm)10.8
HS code8481905000
Country of OriginCN

Product Variants

ProductModelFinishColorMaterialInletConnectionOutletColor/finishPrice
DANCO 9D00010345 Side Spray Head 1/4 Inch Black | AF7ZEH 23PG97 9D00010345-BlackPlastic1/4"1/4"1/4"-€12.20
DANCO 9D00010346 Side Spray Head 1/4 Inch White | AF7ZEJ 23PG98 9D00010346-WhitePlastic1/4"1/4"1/4"-€9.80
DANCO 9D00010330 Side Spray Head 1/4 Inch Chrome | AF7ZEK 23PG99 9D00010330Chrome Plated-Plastic1/4"1/4"1/4"-€20.80
DANCO 9D00010332 Side Spray Head 1/4 Inch Brushed Nickel | AF7ZEL 23PH01 9D00010332Brushed Nickel-Plastic1/4"1/4"1/4"-€23.65
DANCO 9D00010334 Side Spray Head 1/4 Inch Chrome | AF7ZEM 23PH02 9D00010334Chrome Plated-Plastic1/4"1/4"1/4"-€20.20
DANCO 9D00010335 Side Spray Head 1/4 Inch Black | AF7ZEN 23PH03 9D00010335-BlackPlastic1/4"1/4"1/4"-€25.74
DANCO 9D00010336 Side Spray Head 1/4 Inch Chrome | AF7ZEP 23PH04 9D00010336Chrome Plated-Plastic1/4"1/4"1/4"-€27.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANCO 9D00010338 Side Spray Head 1/4 Inch Oil Rubbed Bronze
€36.00 /unit