DAKE CORPORATION 942501-2 Hydraulic Press, Electro Hydraulic Operation, 220V, 50 Ton Capacity | CJ6UDL 42-501

DAKE CORPORATION 942501-2 42-501 Hydraulic Press, Electro Hydraulic Operation, 220V, 50 Ton Capacity

Item: CJ6UDL Model: 942501-2Cross Ref: 42-501
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Press
Base Length37"
Base Width43"
Capacity50 ton.
Coverage Area37" x 43"
Frame Width32 3/4"
Height114"
Hp2 hp
Max. Ram-to-table Distance44"
Min. Ram To Table14"
Operation TypeElectric Hydraulic
Phase3
Pressing Speed8 IPM
Ram Travel10"
Table Width7 1/4"
Voltage220V

Shipping Info:

Country of OriginUS

Product Variants

ProductModelRam TravelCapacityVoltageFrame WidthCoverage AreaHeightHpMin. Ram To TablePrice
DAKE CORPORATION 942500-2 Hydraulic Press, Electro Hydraulic Operation, 220V, 25 Ton Capacity | CJ6UDJ 42-500 942500-210"25 ton.220V32 3/4"37" x 43"110"2 hp12"-
RFQ
DAKE CORPORATION 942500-4 Hydraulic Press, Electro Hydraulic Operation, 440V, 25 Ton Capacity | CJ6UDK 42-500 942500-410"25 ton.440V32 3/4"37" x 43"110"2 hp12"-
RFQ
DAKE CORPORATION 942501-4 Hydraulic Press, Electro Hydraulic Operation, 440V, 50 Ton Capacity | CJ6UDM 42-501 942501-410"50 ton.440V32 3/4"37" x 43"114"2 hp14"-
RFQ
DAKE CORPORATION 942502-2 Hydraulic Press, Electro Hydraulic Operation, 220V, 75 Ton Capacity | CJ6UDN 42-502 942502-210"75 ton.220V44"47" x 52"116"2 hp13"-
RFQ
DAKE CORPORATION 942502-4 Hydraulic Press, Electro Hydraulic Operation, 440V, 75 Ton Capacity | CJ6UDP 42-502 942502-410"75 ton.440V44"47" x 52"116"2 hp13"-
RFQ
DAKE CORPORATION 942503-2 Hydraulic Press, Electro Hydraulic Operation, 220V, 150 Ton Capacity | CJ6UDQ 42-503 942503-216"150 ton.220V48"58" x 56"150"10 hp15 1/2"-
RFQ
DAKE CORPORATION 942503-4 Hydraulic Press, Electro Hydraulic Operation, 440V, 150 Ton Capacity | CJ6UDR 42-503 942503-416"150 ton.440V48"58" x 56"150"10 hp15 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 942501-2 42-501 Hydraulic Press, Electro Hydraulic Operation, 220V, 50 Ton Capacity