DAKE CORPORATION 903007 Arbor Press 12 Tons | AD3MGW 40F037

DAKE CORPORATION 903007 4 Arbor Press 12 Tons

Item: AD3MGW Model: 903007Cross Ref: 40F037 / 4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,092.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Press
Base Size21.5" x 37"
Depth37"
Force12 ton.
Force Range0 lbs. to 24000 lbs.
Height62"
Max. Work Height26"
Ram Dimensions2" x 2" x 24"
Swing10"
Table Work Surface9 1/4" x 10"
Width21 1/2"
Anvil Dia. Work Area (in.)11 5/8"
Base Size (in.)21.5" x 37"
ConstructionMachined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
Depth (in.)37"
FeaturesCompound Leverage Mechanism Allows Greater Pressure Application with Minimum Effort, Sliding Pin Easily Converts Press From Compound to Single Leverage, and Rack and Pinion Table Adjustment
Force In Tons12 ton.
Force Range (lbs.)0 lbs. to 24000 lbs.
Height (in.)62"
IncludesAdjustable Table and Hand Operated Brake
Max. Work Height (in.)26"
Ram Dimensions (in.)2" x 2" x 24"
Range Of Slot Widths (in.)1 3/8" to 4 5/8"
Swing (in.)10"
Table Work Surface (in.)9 1/4" x 10"
Width (in.)21 1/2"

Shipping Info:

Ship weight (kg) 607.5
Ship height (cm)157.48
Ship length (cm)93.98
Ship width (cm)54.61
HS code8462290020
Country of OriginUS

Product Variants

ProductModelTable Work SurfaceDepthHeightMax. Work HeightSwingForceForce RangeRam DimensionsPrice
DAKE CORPORATION 903005 Arbor Press 12 Tons | AD3MGU 40F035 9030056 3/4" x 6 3/4"25 1/2"35 1/2"19"10"12 ton.0 lbs. to 24000 lbs.2" x 2" x 24"€4,752.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 903007 4 Arbor Press 12 Tons
€10,092.34 /unit