DAKE CORPORATION 902006 Arbor Press 5 Tons | AD3MGL 40F028

DAKE CORPORATION 902006 4M Arbor Press 5 Tons

Item: AD3MGL Model: 902006Cross Ref: 40F028 / 4M
In Stock

Get it by Wednesday, Jun 11

€9,050.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Press
Base Size21.5" x 29"
Depth29"
Force5 ton.
Force Range0 lbs. to 10000 lbs.
Height58"
Max. Work Height26"
Ram Dimensions2" x 2" x 23"
Swing10"
Table Work Surface9 1/4" x 10"
Width21 1/2"
Anvil Dia. Work Area (in.)11 5/8"
Depth (in.)29"
Height (in.)58"
IncludesAdjustable Table And Friction Brake
Swing (in.)10"

Shipping Info:

Ship weight (kg) 470.25
Ship height (cm)147.32
Ship length (cm)73.66
Ship width (cm)54.61
HS code8462290020
Country of OriginUS

Product Variants

ProductModelTable Work SurfaceDepthHeightMax. Work HeightSwingForceForce RangeRam DimensionsPrice
DAKE CORPORATION 902004 Arbor Press 5 Tons | AD3MGJ 40F026 9020047.5" x 8.5"24"28 1/2"16"10"5 ton.0 lbs. to 10000 lbs.2" x 2" x 23"€3,516.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAKE CORPORATION 902006 4M Arbor Press 5 Tons
€9,050.52 /unit