Flat Shipping

Flat Shipping at €24.99 + VAT

DAIKIN 063353701 Ball Bearing Motor | CR2VEN

DAIKIN 063353701 Ball Bearing Motor

Item: CR2VEN Model: 063353701Cross Ref: 59NL23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€451.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Fits BrandDaikin
For Use With Mfr. Model NumberUAHB, UAHF, UAHR, UAHV
IncludesCapacitor
Voltage115V

Shipping Info:

Ship weight (kg) 7.7535
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltagePrice
DAIKIN 036222900 Motor, 1/20th HP | CR2VEM 036222900-€658.79
DAIKIN 802024314 Condenser Motor, 0.25 Hp, 208 To 230V | CR2VEP 802024314--
RFQ
DAIKIN 802024315 Condenser Motor, 0.25 Hp, 277V | CR2VEQ 802024315--
RFQ
DAIKIN 060633802 Motor | CR2VER 060633802-€378.35
DAIKIN 041765800 Motor, 0.01 Hp, 277V, 875 Rpm | CR2VET 041765800-€778.69
DAIKIN 106163021 Motor, 0.03 Hp, 115V | CR2VEU 106163021-€577.30
DAIKIN 106163010 Motor, 0.03 Hp, 115V, 1080 Rpm, 3 Speed | CR2VEV 106163010-€447.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAIKIN 063353701 Ball Bearing Motor
€451.72 /unit