D-LINE US/RETAP5025B/GR Tv Accessory Pack Smooth 2x1 Abs Black | AC7FBQ 38G168

D-LINE US/RETAP5025B/GR Tv Accessory Pack Smooth 2x1 Abs Black

Item: AC7FBQ Model: US/RETAP5025B/GRCross Ref: 38G168
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTV Accessory Pack
Backing TypeOpen
ColorBlack
FunctionTurn Corners And Connect D-Line Lengths
MaterialABS
MountingSurface
Sub CategoryAccessory Kits
Features2" x 1" Smooth Fit
For Use WithUS/5FT5025B/GR Raceways
IncludesEnd Cap, External Bend, Flat Bends, Internal Bend
Mounting StyleSurface
SeriesWall-Trak

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)8.89
HS code3916200000
Country of OriginGB

Product Variants

ProductModelColorMaterialMountingBacking TypePrice
D-LINE US/RETAP5025W/GR Tv Accessory Pack Smooth 2x1 Abs White | AC7FBN 38G166 US/RETAP5025W/GRWhiteABSSurfaceOpen-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

D-LINE US/RETAP5025B/GR Tv Accessory Pack Smooth 2x1 Abs Black