Flat Shipping

Flat Shipping at €24.99 + VAT

D-LINE US/IB3015W/5/GR Mini Internal Bend for Length | AC7FBX 38G174

D-LINE US/IB3015W/5/GR Mini Internal Bend for Length

Item: AC7FBX Model: US/IB3015W/5/GRCross Ref: 38G174
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Internal Bend
Backing TypeOpen
Basic MaterialPlastic
ColorWhite
Compatible With Product TypeMini Raceways
Cover MaterialPlastic
FeaturesClip Over
Fittings Sub-categoryBends
For Raceway Height1/2"
For Raceway Width1 1/4"
For Use WithMini Raceways
FunctionTurn Corners And Connect D-Line Lengths
Includes(5) 90 Degree Internal Elbow
MountingSurface
Mounting StyleClip Over
Overall Depth1 1/4"
Raceway Height1/2"
Raceway Width1 1/4"
BackingOpen
Depth1 1/4"
For Raceway Width X Height1 3/6" x 9/16"
Height1/2"
Length1 1/2"
MaterialPVC
StandardsROHS
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)7.62
HS code3916200000
Country of OriginUK

Product Variants

ProductModelMounting StyleColorMountingBacking TypePrice
D-LINE US/FLFB3015W/5/GR Mini Flat Bend for Length | AC7FBW 38G173 US/FLFB3015W/5/GRClip OverWhiteSurfaceOpen€1.85
D-LINE US/FLEB3015W/5/GR Mini External Bend for Length | AC7FBY 38G175 US/FLEB3015W/5/GRClip OverWhiteSurfaceOpen€1.85
D-LINE US/FLDB3015W/5/GR Mini Door Top Bend for Length | AC7FBZ 38G176 US/FLDB3015W/5/GRClip OverWhiteSurfaceOpen€1.85
D-LINE US/FLET3015W/5/GR Mini Equal Tee for Length | AC7FCA 38G177 US/FLET3015W/5/GRClip OverWhiteSurfaceOpen€1.88
D-LINE US/EC3015W/5/GR Mini End Cap for Length | AC7FCE 38G181 US/EC3015W/5/GRSmooth FitWhiteSurfaceOpen€1.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

D-LINE US/IB3015W/5/GR Mini Internal Bend for Length
€1.99 /unit