Flat Shipping

Flat Shipping at €24.99 + VAT

CYTIVA WHATMAN 1820-037 Glass Microfiber Filter, GF/A, 37 mm Dia, Borosilicate Glass, 100 PK | CR2UVH

CYTIVA WHATMAN 1820-037 Glass Microfiber Filter, 37 mm Dia, Borosilicate Glass, 100 Pk

Item: CR2UVH Model: 1820-037Cross Ref: 32HJ91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Diameter3.7cm , 37 mm
For Use WithAlgae And Bacteria Cultures, Filtration Of Water, Foodstuff Analyses, General Purpose Laboratory Filtration, Including Water Pollution Monitoring Of Effluents, Protein Filtration, Radioimmunoassay Of Weak B Emitters
GradeGrade GF/A
MaterialBorosilicate Glass
Temp. RangeLess Than 500°C
Thickness0.26 mm
Maximum Operating Temperature - Centigrade550°C
Maximum Operating Temperature - Fahrenheit1022°F
Pore Size1.6 µm
Product TypeFilter
StandardsEPA

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDiameterTemp. RangeGradePore SizePkg. Qty.Price
CYTIVA WHATMAN 1810-090 Air Filters, 90 mm Dia, Borosilicate Glass, 50 Pack | CR2URM 1810-090Borosilicate Glass90 mmLess Than 500°C--50€227.01
CYTIVA WHATMAN 1882-047 Air Filters, EPM 2000, 47 mm Dia, Borosilicate Glass, 100 Pack | CR2URN 1882-047Borosilicate Glass47 mmLess Than 500°CGrade EPM 2000-100€102.82
CYTIVA WHATMAN 1810-110 Air Filters, 110 mm Dia, Borosilicate Glass, 50 Pack | CR2URP 1810-110Borosilicate Glass110 mmLess Than 500°C--50€328.68
CYTIVA WHATMAN 1827-110 Glass Microfiber Filter, 934-AH, 110 mm Dia, Borosilicate Glass, 100 PK | CR2UUY 1827-110Borosilicate Glass11cmLess Than 500°CGrade 934-AH-100€241.39
CYTIVA WHATMAN 1827-150 Glass Microfiber Filter, 934-AH, 150 mm Dia, Borosilicate Glass, 100 PK | CR2UUZ 1827-150Borosilicate Glass15cmLess Than 500°CGrade 934-AH-100€408.62
CYTIVA WHATMAN 1827-021 Glass Microfiber Filter, 934-AH, 21 mm Dia, Borosilicate Glass, 100 PK | CR2UVA 1827-021Borosilicate Glass21 mmLess Than 500°CGrade 934-AH1.5 µm100€51.31
CYTIVA WHATMAN 1827-032 Glass Microfiber Filter, 934-AH, 32 mm Dia, Borosilicate Glass, 100 PK | CR2UVB 1827-032Borosilicate Glass32 mmLess Than 500°CGrade 934-AH-100€66.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 1820-037 Glass Microfiber Filter, 37 mm Dia, Borosilicate Glass, 100 Pk
€72.00 /pack