Flat Shipping

Flat Shipping at €24.99 + VAT

CYTIVA WHATMAN 1452-150 Filter Paper, High Quality Cotton Linters, 52, 15 cm Dia, 100 PK | CR2UUG

CYTIVA WHATMAN 1452-150 Filter Paper, High Quality Cotton Linters, 52, 15 cm Dia, 100 PK

Item: CR2UUG Model: 1452-150Cross Ref: 32HK06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Paper
Diameter15cm
FlutedNo
GradeGrade 52
MaterialCotton Linters
Max. Pore Size7 µm
Min. Pore Size7 µm
Overall LengthNot Applicable
Overall WidthNot Applicable
Pore Size7 µm
PorosityMedium
ShapeDisc
Thickness0.175 mm
Maximum Pore Size7 µm
Minimum Pore Size7 µm

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterPore SizeMaterialPkg. Qty.Price
CYTIVA WHATMAN 2800-105 Extraction Thimble, High Performance, 25 PK | CR2URX 2800-105---25€210.97
CYTIVA WHATMAN 2800-331 Extraction Thimble, High Performance, 25 PK | CR2URY 2800-331---25€265.66
CYTIVA WHATMAN 5230-125 Filter Paper, 230, 12.5 cm Dia, 50 PK | CR2UTQ 5230-12512.5cm25 µm to 30 µm-50€21.98
CYTIVA WHATMAN 5230-150 Filter Paper, 230, 15 cm Dia, 50 PK | CR2UTR 5230-15015cm25 µm to 30 µm-50€31.96
CYTIVA WHATMAN 5230-185 Filter Paper, 230, 18.5 cm Dia, 50 PK | CR2UTT 5230-18518.5cm25 µm to 30 µm-50€45.15
CYTIVA WHATMAN 5230-240 Filter Paper, 230, 24 cm Dia, 50 PK | CR2UTU 5230-24024cm25 µm to 30 µm-50€71.27
CYTIVA WHATMAN 5230-500 Filter Paper, 230, 50 cm Dia, 50 PK | CR2UTV 5230-50050cm25 µm to 30 µm-50€308.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 1452-150 Filter Paper, High Quality Cotton Linters, 52, 15 cm Dia, 100 PK
€139.88 /pack