Flat Shipping

Flat Shipping at €24.99 + VAT

CYTIVA WHATMAN 1003-055 Qualitative Filter Paper, Cellulose, Cfp3, 5.5 Cm Dia, 100 PK | CR2UYR

CYTIVA WHATMAN 1003-055 Qualitative Filter Paper, Cellulose, Cfp3, 5.5 Cm Dia, 100 PK

Item: CR2UYR Model: 1003-055Cross Ref: 32HK31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQualitative Filter Paper
Diameter5.5cm
GradeGrade CFP3
MaterialCellulose
Pore Size6 µm
FlutedNo
Maximum Pore Size6 µm
Minimum Pore Size6 µm
PorosityMedium
Thickness0.39 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterPore SizeMaterialPkg. Qty.Price
CYTIVA WHATMAN 2800-105 Extraction Thimble, High Performance, 25 PK | CR2URX 2800-105---25€210.97
CYTIVA WHATMAN 2800-331 Extraction Thimble, High Performance, 25 PK | CR2URY 2800-331---25€265.66
CYTIVA WHATMAN 5230-125 Filter Paper, 230, 12.5 cm Dia, 50 PK | CR2UTQ 5230-12512.5cm25 µm to 30 µm-50€21.98
CYTIVA WHATMAN 5230-150 Filter Paper, 230, 15 cm Dia, 50 PK | CR2UTR 5230-15015cm25 µm to 30 µm-50€31.96
CYTIVA WHATMAN 5230-185 Filter Paper, 230, 18.5 cm Dia, 50 PK | CR2UTT 5230-18518.5cm25 µm to 30 µm-50€45.15
CYTIVA WHATMAN 5230-240 Filter Paper, 230, 24 cm Dia, 50 PK | CR2UTU 5230-24024cm25 µm to 30 µm-50€71.27
CYTIVA WHATMAN 5230-500 Filter Paper, 230, 50 cm Dia, 50 PK | CR2UTV 5230-50050cm25 µm to 30 µm-50€308.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CYTIVA WHATMAN 1003-055 Qualitative Filter Paper, Cellulose, Cfp3, 5.5 Cm Dia, 100 PK
€29.20 /pack