Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CUSH-A-NATOR HT10 Cushioned Clamp Ht 5/8 Inch Tube Steel | AG3GBD 33KG58

CUSH-A-NATOR HT10 Cushioned Clamp Ht 5/8 Inch Tube Steel

Item: AG3GBD Model: HT10Cross Ref: 33KG58
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushioned Clamp
Hardware MaterialSteel
Height1.54"
Insert MaterialThermoplastic Elastomer
Length1.62"
MaterialSteel, TPE
Temp. Range-65° to +340°
Tube Size5/8"
TypeHigh Temp.
Width1.06"
ApplicationRetrofit
Bolt MaterialSteel
Clamp MaterialSteel
Clamp Material FinishZinc-Plated
Clamp StyleCushioned Strut Clamp
Clamp TypeStrut Clamp
Cushion MaterialTPE
FeaturesPressure Control, Self Alignment, Thumb Drive
For Copper Tube Size5/8"
For EnvironmentHigh Vibration
For Maximum Outside Diameter5/8"
For Strut Channel Width1 5/8"
For Tube Outside Diameter5/8"
For Use OnTube
IncludesCush-A-Nator Cushion, Steel Clamp
Includes Mounting HardwareYes
Installed Height3 5/32"
Load Capacity400 lbs.
Maximum Operating Temperature340°F
Minimum Operating Temperature-65°F
Mount TypeStrut Clips
Number Of Mounting Holes0
Overall Height1 35/64"
Overall Length1 5/8"
Overall Width1 1/16"
Resistance PropertiesHeat Resistant, Vibration Damping
SeriesCush-A-Nator
StandardsMSS SP-58, MSS SP-69, TYPE 58

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.91
Ship length (cm)2.69
Ship width (cm)4.11
HS code7326908530

Product Variants

ProductModelHeightTube SizeMaterialHardware MaterialGradePipe SizeTypeTemp. RangePrice
CUSH-A-NATOR HT17PS6 Cushioned Clamp Ht 3/4 Inch Pipe 316 Stainless Steel | AG3FPX 33KH56 HT17PS62 2/25"--Stainless SteelGrade 3163/4"High Temp.-65° to +340°€29.94
CUSH-A-NATOR HT21PS6 Cushioned Clamp Ht 1 Inch Pipe 316 Stainless Steel | AG3FPY 33KH57 HT21PS62.34"--Stainless SteelGrade 3161"High Temp.-65° to +340°€35.11
CUSH-A-NATOR HT30PS6 Cushioned Clamp Ht 1-1/2 Inch Pipe 316 Stainless Steel | AG3FPZ 33KH58 HT30PS62.86"--Stainless SteelGrade 3161 1/2"High Temp.-65° to +340°€48.88
CUSH-A-NATOR HT40PS6 Cushioned Clamp Ht 2-1/2 Inch Pipe 316 Stainless Steel | AG3FQA 33KH60 HT40PS64.17"--Stainless SteelGrade 3162 1/2"High Temp.-65° to +340°€79.31
CUSH-A-NATOR HT04 Cushioned Clamp Ht 1/4 Inch Tube Steel | AG3GBA 33KG55 HT040.98"1/4"Steel, TPESteel--High Temp.-65° to +340°€5.49
CUSH-A-NATOR HT06 Cushioned Clamp Ht 3/8 Inch Tube Steel | AG3GBB 33KG56 HT061.13"3/8"Steel, TPESteel--High Temp.-65° to +340°€5.49
CUSH-A-NATOR HT08 Cushioned Clamp Ht 1/2 Inch Tube Steel | AG3GBC 33KG57 HT081.34"1/2"Steel, TPESteel--High Temp.-65° to +340°€5.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CUSH-A-NATOR HT10 Cushioned Clamp Ht 5/8 Inch Tube Steel
€6.94 /unit