Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CUSH-A-NATOR CN16S6 Cushioned Clamp Standard 1 Inch Tube 316 Stainless Steel | AG3FZW 33KG25

CUSH-A-NATOR CN16S6 Cushioned Clamp Standard 1 Inch Tube 316 Stainless Steel

Item: AG3FZW Model: CN16S6Cross Ref: 33KG25
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushioned Clamp
GradeGrade 316
Hardware MaterialStainless Steel
Height1.95"
Insert MaterialThermoplastic Elastomer
Length1.62"
Temp. Range-50° to +275°
Tube Size1"
TypeStandard
Width1 11/25"
ApplicationRetrofit
Bolt Material316 Stainless Steel
Clamp Material316 Stainless Steel
Clamp StyleCushioned Strut Clamp
Clamp TypeStrut Clamp
Cushion MaterialTPE
FeaturesPressure Control, Self Alignment, Thumb Drive
For Copper Tube Size1"
For EnvironmentHigh Vibration
For Maximum Outside Diameter1"
For Strut Channel Width1 5/8"
For Tube Outside Diameter1"
For Use OnTube
IncludesCush-A-Nator Cushion, Steel Clamp
Includes Mounting HardwareYes
Installed Height3 9/16"
Load Capacity600 lbs.
Maximum Operating Temperature275°F
Minimum Operating Temperature-50°F
Mount TypeStrut Clips
Number Of Mounting Holes0
Overall Height1 61/64"
Overall Length1 5/8"
Overall Width1 7/16"
Resistance PropertiesHeat Resistant, Vibration Damping
SeriesCush-A-Nator
StandardsMSS SP-58, MSS SP-69, TYPE 58

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.95
Ship length (cm)3.66
Ship width (cm)4.11
HS code7326908530

Product Variants

ProductModelHeightTube SizeHardware MaterialGradePipe SizeTypeMaterialTemp. RangePrice
CUSH-A-NATOR CN04 Cushioned Clamp Standard 1/4 Inch Tube Steel | AG3FWT 33KF46 CN040.98"1/4"Steel--StandardSteel, TPE-50° to +275°€4.63
CUSH-A-NATOR CN06 Cushioned Clamp Standard 3/8 Inch Tube Steel | AG3FWU 33KF47 CN061.13"3/8"Steel--StandardSteel, TPE-50° to +275°€4.44
CUSH-A-NATOR CN08 Cushioned Clamp Standard 1/2 Inch Tube Steel | AG3FWV 33KF48 CN081.34"1/2"Steel--StandardSteel, TPE-50° to +275°€4.53
CUSH-A-NATOR CN10 Cushioned Clamp Standard 5/8 Inch Tube Steel | AG3FWW 33KF49 CN101.54"5/8"Steel--StandardSteel, TPE-50° to +275°€4.86
CUSH-A-NATOR CN12 Cushioned Clamp Standard 3/4 Inch Tube Steel | AG3FWX 33KF50 CN121 17/25"3/4"Steel--StandardSteel, TPE-50° to +275°€5.53
CUSH-A-NATOR CN14 Cushioned Clamp Standard 7/8 In Tube Steel | AG3FWY 33KF51 CN141.82"7/8"Steel--StandardSteel, TPE-50° to +275°€6.01
CUSH-A-NATOR CN16 Cushioned Clamp Standard 1 Inch Tube Steel | AG3FWZ 33KF52 CN161.95"1"Steel--StandardSteel, TPE-50° to +275°€6.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CUSH-A-NATOR CN16S6 Cushioned Clamp Standard 1 Inch Tube 316 Stainless Steel
€27.52 /unit