Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED7ET5/G2/850HE Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 15 W LFL, 7 W Watts | CR2UAG

CURRENT LED7ET5/G2/850HE Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 15 W LFL, 7W

Item: CR2UAG Model: LED7ET5/G2/850HECross Ref: 55GU34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMiniature Bi-Pin
Bulb DesignationLED/7/E/T5/G/2/850HE
Bulb Dia.3/4"
Bulb FinishFrosted
Bulb HousingGlass
Bulb Minimum Starting Temperature-4°F
Bulb Operating Temp. Range-4°F to +113°F
Bulb Power SourcePlug And Play
Bulb Primary ApplicationGeneral Purpose
Bulb ShapeT5
Bulb Ul TypeType A
Color Rendering Index80
Color Temp.5000 K
Color TuningNo
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Energy Star CompliantNo
For Enclosed FixturesYes
Indoor/outdoorIndoor/Outdoor
Lighting CertificationUnrated
Lighting TechnologyLED
Lumens1150 lm
Nominal Length2 ft.
Overall Length22"
Rough ServiceNo
Shatter-resistantNo
VoltageBallast Dependent
Wattage7 W
Bulb Diameter5/8"
Color SelectableNo
Color Temperature5000 K
Environmental UsageIndoor/Outdoor
Light AppearanceDaylight 5000 K And Above
Light ColorWhite
Light Output1150 lm
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Rated Life50000 hrs.
StandardsCULUS CLASSIFIED
Start TypeInstant
Ul 1993 Environmental RatingDamp Location
Ul TypeType A
Wattage Equivalency14 W

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthVoltageBulb Base TypeNominal LengthWattageBulb ShapeLighting TechnologyColor Rendering IndexPrice
CURRENT LED26ET5/G/4/850 Linear LED Bulb, T5 | CR2TZZ LED26ET5/G/4/85046"Ballast DependentMiniature Bi-Pin4 ft.25.5 WT5LED80€25.97
CURRENT LED11ET5/G/2/830 Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3000K, 25 W LFL | CR2UAA LED11ET5/G/2/83022"Ballast DependentMiniature Bi-Pin2 ft.11 WT5LED80€23.65
CURRENT LED11ET5/G/2/835 Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3500K, 25 W LFL | CR2UAB LED11ET5/G/2/83522"Ballast DependentMiniature Bi-Pin2 ft.11 WT5LED80€22.67
CURRENT LED11ET5/G/2/840 Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 4000K, 25 W LFL | CR2UAC LED11ET5/G/2/84022"Ballast DependentMiniature Bi-Pin2 ft.11 WT5LED80€24.92
CURRENT LED11ET5/G/2/850 Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 25 W LFL | CR2UAD LED11ET5/G/2/85022"Ballast DependentMiniature Bi-Pin2 ft.11 WT5LED80€22.77
CURRENT LED7ET5/G2/830HE Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3000K, 15 W LFL, 7 W Watts | CR2UAE LED7ET5/G2/830HE22"Ballast DependentMiniature Bi-Pin2 ft.7 WT5LED80€19.77
CURRENT LED7ET5/G2/835HE Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 3500K, 15 W LFL, 7 W Watts | CR2UAF LED7ET5/G2/835HE22"Ballast DependentMiniature Bi-Pin2 ft.7 WT5LED80€22.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED7ET5/G2/850HE Linear LED Bulb, T5, Miniature Bi-Pin, 2 ft Nominal Length, 5000K, 15 W LFL, 7W
€35.05 /unit