Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED21ED17/730/HAZ LED Hazardous HID lamp, 21W, ED17, Medium Screw, 50 W, 21 W Watts, 3000K, LED | CR2UET

CURRENT LED21ED17/730/HAZ LED Hazardous HID lamp, 21W, ED17, Medium Screw, 50 W, 21W, 3000K, LED

Item: CR2UET Model: LED21ED17/730/HAZCross Ref: 61JM18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHID Lamp
Baa CompliantNo
Beam Angle
Bulb Base TypeMedium Screw
Bulb Dia.2.938"
Bulb FinishClear
Bulb HousingPolycarbonate
Bulb Minimum Starting Temperature-20°C
Bulb Operating Temp. Range20°C to +65°C
Bulb Primary ApplicationIndustrial
Bulb ShapeED17
Bulb TypeHigh Output
Bulb Ul TypeType B
Color Temp.3000 K
Color TuningNo
DimmableNo
Features50% Less Energy Usage
For Enclosed FixturesYes
Indoor/outdoorYes
Ingress Protection RatingIP66
Light DistributionOmnidirectional
Lighting CertificationNo
Lighting TechnologyLED
Lumens3000 lm
Max. Operating Temp.65°C
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapeED
Overall Length5 2/5"
Rough ServiceNo
Safety RatingClass I, Division 2, Groups A, B, C, D
Shatter ResistanceNo
Temperature CodeT4A
Three-wayNo
Trade NumberLED21ED17/730/HAZ
Voltage120-277V AC
Wattage21 W
Wattage Equivalency50 W
Bulb Beam Angle360°
Bulb DesignationLED21ED17/730/HAZ
Bulb Diameter2 1/2"
Bulb StyleCorncob
Color Rendering Index70
Color SelectableNo
Color Temperature3000 K
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor/Outdoor
Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D
High Pressure Sodium Wattage Equivalency50 W
IncludesEX39 Socket Adapter
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light Output3000 lm
Light TechnologyLED
Low Pressure Sodium Wattage Equivalency143 W
Lumen SelectableNo
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature149°F
Maximum Operating Temperature-4°F
Metal Halide Wattage Equivalency50/70 W
Power SourceDirect Wired
Rated Life50000 hrs.
Shatter-resistantNo
StandardsANSI, CULUS LISTED
Ul 1993 Environmental RatingDamp Location
Ul TypeType B

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBulb Base TypeOverall Bulb ShapeBulb ShapeWattageColor Temp.For Enclosed FixturesMetal Halide Wattage EquivalencyLight OutputPrice
CURRENT LED21ED17/750/HAZ LED Hazardous HID lamp, 21W, ED17, Medium Screw, 50 W, 21 W Watts, 5000K, LED | CR2UEU LED21ED17/750/HAZMedium ScrewCorncobED1721 W5000 KYes50/70 W3000 lm€313.98
CURRENT LED35ED17/740/HAZ LED Hazardous HID lamp, 35W, ED17, Medium Screw, 70 W, 35 W Watts, 4000K, LED | CR2UEV LED35ED17/740/HAZMedium ScrewCorncobED1735 W4000 KYes100 W5000 lm€325.32
CURRENT LED35ED17/750/HAZ LED Hazardous HID lamp, 35W, ED17, Medium Screw, 70 W, 35 W Watts, 5000K, LED | CR2UEW LED35ED17/750/HAZMedium ScrewEDED1735 W5000 KYes--€325.32
CURRENT LED45ED17/730/HAZ LED Hazardous HID lamp, 45W, ED17, Medium Screw, 100 W, 45 W Watts, 3000K, LED | CR2UEX LED45ED17/730/HAZMedium ScrewEDED1745 W3000 KYes--€347.93
CURRENT LED45ED17/740/HAZ LED Hazardous HID lamp, 45W, ED17, Medium Screw, 100 W, 45 W Watts, 4000K, LED | CR2UEY LED45ED17/740/HAZMedium ScrewEDED1745 W4000 KYes--€347.93
CURRENT LED45ED17/750/HAZ LED Hazardous HID lamp, 45W, ED17, Medium Screw, 100 W, 45 W Watts, 5000K, LED | CR2UEZ LED45ED17/750/HAZMedium ScrewEDED1745 W5000 KYes--€347.93
CURRENT LED80ED23.5/730 LED HID Type B 80W, ED23.5, Mogul Screw, 100W INC, 80 W Watts, 3000K, LED | CR2UFA LED80ED23.5/730Mogul ScrewEDED23.580 W3000 KNo--€179.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED21ED17/730/HAZ LED Hazardous HID lamp, 21W, ED17, Medium Screw, 50 W, 21W, 3000K, LED
€296.65 /unit