Flat Shipping

Flat Shipping at €24.99 + VAT

CURRENT LED/DR/D2L/LW LED Driver, 2 Bulbs Supported, 120 to 277V AC, 26 to 34V DC, 0.48ADC, 33W | CR2TTR

CURRENT LED/DR/D2L/LW LED Driver, 2 Bulbs Supported, 120 to 277V AC, 26 to 34V DC, 0.48ADC, 33W

Item: CR2TTR Model: LED/DR/D2L/LWCross Ref: 55GU67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLed Driver
Ambient Temp. Range-4°F to +104°F
Ballast DimmingYes
Bulb ShapeUL Type C
Case Form FactorLong
Dimming Method0-10V
Dimming Range100% to 3% , Yes
Dimming TypeFull Continuous Dimming
Driver ClassClass 2
Driver Mounting LocationWithin Fixture
Environmental RatingDamp Location
For Use WithLED T8 Type C Tubes
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height1 1/4"
Input Amps0.3A
Input Power16 W
Input Voltage120-277V AC
Intended Led UsageLED Tubes
Length9 1/2"
Max. Case Temp.113°F
Number Of Bulbs Supported2
Number Of Fixtures1
Ouput ConstantConstant Current
Output Amps0.48A
Output TechnologyFixed
Output Voltage26-34V DC
Power FactorGreater Than 0.9
Power Output33 W
ProfileStandard Profile
Total Harmonic DistortionLess Than 20%
Width1.312"
Ambient Temperature - Maximum104°F
Ambient Temperature - Minimum-4°F
Brand And SeriesLumenChoice
Input Current - Maximum0.3A
Output ConstantConstant Current
Output Current0.48A
Overall Height1 1/4"
Overall Length9 1/2"
Overall Width1 5/16"
Power Factor - Minimum0.9
Power Output - Maximum33 W
Power Output - Minimum8 W
StandardsUL AND CUL
Total Harmonic Distortion - Maximum20%
Ul TypeType C

Shipping Info:

Ship weight (kg) 0.4658
Ship height (cm)3.18
Ship length (cm)24.13
Ship width (cm)3.33

Product Variants

ProductModelNumber Of Bulbs SupportedInput AmpsOutput AmpsPower OutputInput PowerDimming RangeAmbient Temp. RangeInput VoltagePrice
CURRENT LED/DR/D2L/HW LED Driver, 2 Bulbs Supported, 120 to 277V AC, 26 to 34V DC, 0.72ADC, 50W | CR2TTT LED/DR/D2L/HW20.64A0.72A50 W36 WYes-4°F to +104°F120-277V AC€40.33
CURRENT LED/DR/D4L/LW LED Driver, 4 Bulbs Supported, 120 to 277V AC, 26 to 34V DC, 0.48ADC, 66W | CR2TTU LED/DR/D4L/LW40.64A0.48A66 W32 WYes-4°F to +104°F120-277V AC€48.57
CURRENT LED/DR/D4L/HW LED Driver, 4 Bulbs Supported, 120 to 277V AC, 26 to 34V DC, 0.62ADC, 100W | CR2TTV LED/DR/D4L/HW41A0.62A100 W72 WYes-4°F to +104°F120-277V AC€58.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CURRENT LED/DR/D2L/LW LED Driver, 2 Bulbs Supported, 120 to 277V AC, 26 to 34V DC, 0.48ADC, 33W
€60.67 /unit