Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN US-DC-1R Quick Connect Filter, 0.5 Micron, 2 Gpm, 10 1/8 Inch Height, 3 3/8 Inch Dia | CR2TQN

CULLIGAN US-DC-1R Quick Connect Filter, 0.5 Micron, 2 Gpm, 10 1/8 Inch Height, 3 3/8 Inch Dia

Item: CR2TQN Model: US-DC-1RCross Ref: 53CF13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Connection Size1/2"
FeaturesTwist ON/Twist OFF Cartridge Design For Easy Hassle Free Cartridge Change
Flow Rate2 GPM
For Use WithUnder Sink
For Use With Grainger Item Number53CF11
For Use With Mfr. Model NumberUS-DC-1
Height10 1/8"
Max. Pressure125 psi
Max. Temp.100°F
Microns0.5 µm
Min. Pressure20 psi
Min. Temp.35°F
ReducesChlorine Taste And Odor, Sediment
Service Life2000 gal.
Sub-brandCulligan

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFlow RateMicronsFilter MediaMin. Temp.Service LifeMax. PressureMin. PressureMaterialPkg. Qty.Price
CULLIGAN D-40A Filter Cartridge, 0.5 micron, 0.6 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven | CR2TPL D-40A0.6 GPM0.5 µmCarbon40°F600 gal.125 psi30 psi-1€67.68
CULLIGAN D-20A Filter Cartridge, 5 micron, 1 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven | CR2TPM D-20A1 GPM5 µmCarbon40°F1000 gal.125 psi30 psi-1€21.98
CULLIGAN D-10A Filter Cartridge, 5 micron, 1 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven, 1 PR | CR2TPN D-10A1 GPM5 µmCellulose40°F250 gal.125 psi30 psi-1€22.97
CULLIGAN D-30A Filter Cartridge, 0.5 micron, 0.9 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven | CR2TPP D-30A0.9 GPM0.5 µmCarbon40°F1000 gal.125 psi30 psi-1€34.80
CULLIGAN US-DC3-R Quick Connect Filter | CR2TQG US-DC3-R--------1€133.16
CULLIGAN US-2R Quick Connect Filter, 0.5 Micron, 0.5 Gpm, 10 5/8 Inch Height, 3 Inch Dia | CR2TQH US-2R0.5 GPM0.5 µmCarbon40°F500 gal.100 psi30 psiPolypropylene1€104.80
CULLIGAN RC-EZ-3 Quick Connect Filter, 0.5 Micron, 0.5 Gpm, 10 Inch Height, 2 1/2 Inch Dia, Under-Sink | CR2TQJ RC-EZ-30.5 GPM0.5 µmCarbon40°F500 gal.100 psi30 psi-1€58.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN US-DC-1R Quick Connect Filter, 0.5 Micron, 2 Gpm, 10 1/8 Inch Height, 3 3/8 Inch Dia
€37.12 /unit