Item | Filter |
Application | Under Sink |
Filter Media | Carbon |
Fits Brand | Culligan |
Flow Rate | 0.5 GPM |
For Use With | Culligan |
For Use With Grainger Item Number | 212W94, 29AH53, 29AH54, 29AH59 |
For Use With Mfr. Model Number | IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-5 |
Height | 12 1/2" |
Includes | Cartridge Only |
Max. Pressure | 100 psi |
Max. Temp. | 100°F |
Mfr. Series | US-EZ AND IC-EZ |
Microns | 0.5 µm |
Min. Pressure | 30 psi |
Min. Temp. | 40°F |
Reduces | Atrazine, Cyst, Lead, Lindane, Mercury, Methyl Tertiary Butyl Ether (Mtbe), Particulates, Sediment, Volatile Organic Compounds (VOCs) |
Service Life | 500 gal. |
Sub-brand | Grainger Approved Vendor |
Compatible Mfr. Model Number | IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-5 |
Compatible With Grainger Part Number | 212W94, 29AH53, 29AH54, 29AH59 |
Maximum Pressure | 100 psi |
Maximum Temperature | 100°F |
Micron Rating | 0.5 µm |
Minimum Pressure | 30 psi |
Minimum Temperature | 40°F |
Overall Height | 12 1/2" |
Series | US-EZ and IC-EZ |
Standards | NSF 42, NSF 53 |