Flat Shipping

Flat Shipping at €24.99 + VAT

CULLIGAN P25-BBSA Quick Connect Filter, 25 Micron, 8 Gpm, 9 7/8 Inch Height, 4 1/2 Inch Dia, Whole-House | CR2TQU

CULLIGAN P25-BBSA Quick Connect Filter, 25 Micron, 8 Gpm, 9 7/8 Inch Height, 4 1/2 Inch Dia, Whole-House

Item: CR2TQU Model: P25-BBSACross Ref: 53CF06
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
ApplicationCity Or Well Water
ColorWhite
Filter Cartridge MediaPolypropylene
Filter MediaPolypropylene
Filter ReducesCoarse Sand, Dirt, Rust, Scale, Sediment
Flow Rate8 GPM
For Use WithCity Or Well Water
For Use With Grainger Item Number29AH47, 53CF05
For Use With Mfr. Model NumberHD-950A, WH-HD200-C
Height9 7/8"
Housing MaterialPolypropylene
IncludesHeavy Duty Cartridge
MaterialPolypropylene
Max. Pressure125 psi
Max. Temp.100°F
Microns25 µm
Min. Pressure30 psi
Min. Temp.40°F
ReducesDirt, Rust, Scale, Sediment
Service Life20000 gal.
Shell MaterialPolypropylene
Sub-brandCulligan
TypeCartridge
Compatible Mfr. Model NumberHD-950A, WH-HD200-C
Compatible With Grainger Part Number29AH47, 53CF05
Maximum Pressure125 psi
Maximum Temperature100°F
Micron Rating25 µm
Minimum Pressure30 psi
Minimum Temperature40°F
Overall Height9 7/8"
StandardsNSF

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFlow RateMicronsFilter MediaMin. Temp.Service LifeMax. PressureMin. PressureMaterialPkg. Qty.Price
CULLIGAN D-40A Filter Cartridge, 0.5 micron, 0.6 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven | CR2TPL D-40A0.6 GPM0.5 µmCarbon40°F600 gal.125 psi30 psi-1€67.68
CULLIGAN D-20A Filter Cartridge, 5 micron, 1 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven | CR2TPM D-20A1 GPM5 µmCarbon40°F1000 gal.125 psi30 psi-1€21.98
CULLIGAN D-10A Filter Cartridge, 5 micron, 1 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven, 1 PR | CR2TPN D-10A1 GPM5 µmCellulose40°F250 gal.125 psi30 psi-1€22.97
CULLIGAN D-30A Filter Cartridge, 0.5 micron, 0.9 GPM, 9 3/4 Inch Overall Height, 2 1/4 Inch Dia, Woven | CR2TPP D-30A0.9 GPM0.5 µmCarbon40°F1000 gal.125 psi30 psi-1€34.80
CULLIGAN US-DC3-R Quick Connect Filter | CR2TQG US-DC3-R--------1€133.16
CULLIGAN US-2R Quick Connect Filter, 0.5 Micron, 0.5 Gpm, 10 5/8 Inch Height, 3 Inch Dia | CR2TQH US-2R0.5 GPM0.5 µmCarbon40°F500 gal.100 psi30 psiPolypropylene1€104.80
CULLIGAN RC-EZ-3 Quick Connect Filter, 0.5 Micron, 0.5 Gpm, 10 Inch Height, 2 1/2 Inch Dia, Under-Sink | CR2TQJ RC-EZ-30.5 GPM0.5 µmCarbon40°F500 gal.100 psi30 psi-1€58.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CULLIGAN P25-BBSA Quick Connect Filter, 25 Micron, 8 Gpm, 9 7/8 Inch Height, 4 1/2 Inch Dia, Whole-House
€21.03 /unit