CROWN BOILER CO. BSI172ELPZZPSU Atmospheric Vent Steam Boiler Lp | AE8KGR 6DKH1

CROWN BOILER CO. BSI172ELPZZPSU Atmospheric Vent Steam Boiler Lp

Item: AE8KGR Model: BSI172ELPZZPSUCross Ref: 6DKH1
In Stock

Get it by Monday, Jun 16

€5,202.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAtmospheric Vent Steam Boiler
Afue82.1%
Burner Cap1 GPH
Cabinet MaterialSteel
Depth28"
Doe Heating Capacity142000 btuH
Fuel TypeLiquefied Petroleum Gas
Gas Connection1/2"
Height40.344"
Housing FinishKrinkle, Painted
Ignition TypeElectronic
Pipe Size Return2"
Pipe Size Supply2"
Vent Dia.6"
Vent TypeGravity
Width22 1/2"
Ahri Net Btuh107000 btuH
Annual Fuel Utilization Efficiency 82.1%
Boiler TypeAtmospheric Vent Steam Boiler
Compatible With Product TypeHome Heating Systems
Connection Size1/2"
Heating Area589 sq. ft.
Heating Capacity Input172000 btuH
Heating Capacity Output142000 btuH
Heating MethodSteam
Housing MaterialSheet Metal
IncludesLWCO Damper
Manufacturers Warranty Length1 yr. Limited
Overall Depth28"
Overall Height40 7/16"
Overall Width22 1/2"
Phase1
Return Connection Size2"
SeriesBermuda Series
StandardsAHRI CERTIFIED, ASME H, ETL (US/C)
Supply Connection Size2"
Vent Diameter6"

Shipping Info:

Ship weight (kg) 265.05
Ship height (cm)121.92
Ship length (cm)83.82
Ship width (cm)81.28
HS code8403100000
Country of OriginUS

Product Variants

ProductModelFuel TypeVent Dia.AfueBurner CapDoe Heating CapacityHeightDepthHousing FinishPrice
CROWN BOILER CO. BSI103ELPZZPSU Atmospheric Vent Steam Boiler Lp | AE8KGM 6DKG7 BSI103ELPZZPSULiquefied Petroleum Gas5"82%0.75 GPH85000 btuH40.344"28"Krinkle, Painted€3,975.65
CROWN BOILER CO. BSI103ENPZZPSU Atmospheric Vent Steam Boiler Ng | AE8KGN 6DKG8 BSI103ENPZZPSUNatural Gas5"82%0.75 GPH85000 btuH40.344"28"Krinkle, Painted€3,936.03
CROWN BOILER CO. BSI138ELPZZPSU Atmospheric Vent Steam Boiler Lp | AE8KGP 6DKG9 BSI138ELPZZPSULiquefied Petroleum Gas6"82%1 GPH113000 btuH40.344"28"Krinkle, Painted€4,398.32
CROWN BOILER CO. BSI138ENPZZPSU Atmospheric Vent Steam Boiler Ng | AE8KGQ 6DKH0 BSI138ENPZZPSUNatural Gas6"82%1 GPH113000 btuH40.344"28"Krinkle, Painted€4,345.47
CROWN BOILER CO. BSI172ENPZZPSU Atmospheric Vent Steam Boiler Ng | AE8KGT 6DKH2 BSI172ENPZZPSUNatural Gas6"82.1%1 GPH142000 btuH40.344"28"Krinkle, Painted€4,662.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROWN BOILER CO. BSI172ELPZZPSU Atmospheric Vent Steam Boiler Lp
€5,202.74 /unit