CROWN BOILER CO. AWR140ELST2PSU Atmospheric Vent Hot Water Boiler Lp | AE8KGK 6DKG5

CROWN BOILER CO. AWR140ELST2PSU Atmospheric Vent Hot Water Boiler Lp

Item: AE8KGK Model: AWR140ELST2PSUCross Ref: 6DKG5
In Stock

Get it by Thursday, Jun 12

€3,883.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAtmospheric Vent Hot Water Boiler
Afue83%
Burner Cap1 GPH
Cabinet MaterialSteel
Depth28"
Doe Heating Capacity117000 btuH
Fuel TypeLiquefied Petroleum Gas
Gas Connection1/2"
Height32 1/4"
Housing FinishKrinkle, Painted
Ignition TypeElectronic
Pipe Size Return1 1/4"
Pipe Size Supply1 1/4"
Vent Dia.6"
Vent TypeGravity
Width18 1/4"

Shipping Info:

Ship weight (kg) 165.15
Ship height (cm)99.06
Ship length (cm)83.82
Ship width (cm)76.2
HS code8403100000
Country of OriginUS

Product Variants

ProductModelFuel TypeVent Dia.AfueBurner CapDoe Heating CapacityHeightDepthHousing FinishPrice
CROWN BOILER CO. AWR070ELST2PSU Atmospheric Vent Hot Water Boiler Lp | AE8KGF 6DKG1 AWR070ELST2PSULiquefied Petroleum Gas4"82.9%0.75 GPH58000 btuH32 1/4"28"Krinkle, Painted€2,985.05
CROWN BOILER CO. AWR070ENST2PSU Atmospheric Vent Hot Water Boiler Ng | AE8KGG 6DKG2 AWR070ENST2PSUNatural Gas4"82.9%0.75 GPH58000 btuH32 1/4"28"Krinkle, Painted€3,011.46
CROWN BOILER CO. AWR105ELST2PSU Atmospheric Vent Hot Water Boiler Lp | AE8KGH 6DKG3 AWR105ELST2PSULiquefied Petroleum Gas5"82.9%0.75 GPH87000 btuH32 1/4"28"Krinkle, Painted€3,183.17
CROWN BOILER CO. AWR105ENST2PSU Atmospheric Vent Hot Water Boiler Ng | AE8KGJ 6DKG4 AWR105ENST2PSUNatural Gas5"82.9%0.75 GPH87000 btuH32 1/4"28"Krinkle, Painted€3,196.37
CROWN BOILER CO. AWR140ENST2PSU Atmospheric Vent Hot Water Boiler Ng | AE8KGL 6DKG6 AWR140ENST2PSUNatural Gas6"83%1 GPH117000 btuH32 1/4"28"Krinkle, Painted€3,420.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROWN BOILER CO. AWR140ELST2PSU Atmospheric Vent Hot Water Boiler Lp
€3,883.94 /unit