CROSBY 1090786 Pad Eye, Steel | CG6MDW 48FR95

CROSBY 1090786 Pad Eye, Rnd Spacer, 1.63 In Ht., 1 1/2 In Eye O.D., 3/4 In Eye I.D., Powder Coated

Item: CG6MDW Model: 1090786Cross Ref: 48FR95
In Stock

Get it by Friday, Jun 13

€5.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad Eye
Eye Inside Dia.3/4"
Eye Outside Dia.1 1/2"
Eye ShapeRound Spacer
FinishPowder Coat
Height1.63"
Length1.63"
MaterialSteel
System Of MeasurementImperial
TypePad Eye
Base Dimensions (w X L X D)1 1/2" x 1 5/8" x 3/8"
Mounting Hole Diameter2"
Number Of Mounting Holes1
Overall Depth3/8"
Overall Length1 5/8"
Overall Width1 1/2"
Product TypePad Eye
Ring Inner Diameter3/4"
Ring Thickness3/8"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)0.95
Ship length (cm)4.13
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelEye Inside Dia.Eye Outside Dia.HeightTypeEye ShapeMaterialFinishPrice
CROSBY 1090768 Pad Eye, Steel | CG6MDV 48FR94 10907680.63"1 9/64"1.31"Pad EyeRound SpacerSteelPowder Coat€5.70
CROSBY 1090802 Pad Eye, Steel | CG6MDX 48FR96 10908021"2 9/64"2.34"Pad EyeRound SpacerSteelPowder Coat€10.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1090786 Pad Eye, Rnd Spacer, 1.63 In Ht., 1 1/2 In Eye O.D., 3/4 In Eye I.D., Powder Coated
€5.70 /unit