CROSBY 1090553 Eye Nut, 7,200 Lb Working Load, Steel, 3/4-10 Thread Size, Drop Forged Type | CG6MDM 55KF40

CROSBY 1090553 Eye Nut, 3/4 In - 10 Thread Size, Oval, 7200 lbs. Working Load Limit, 3 57/64 In Ht., Steel

Item: CG6MDM Model: 1090553Cross Ref: 55KF40
In Stock

Get it by Tuesday, Jun 10

€33.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Nut
Bore TypeThreaded Tapped
Eye Inside Dia.2"
Eye Outside Dia.3 1/2"
Eye ShapeOval
FinishHot Dip Galvanized
Height3 57/64"
MaterialSteel
System Of MeasurementImperial
Thread Length7/8"
Thread Size3/4"-10
TypeDrop Forged
Working Load Limit7200 lbs.
Base Diameter1.5"
Base Height0.88"
Eye Inside Diameter1 3/4"
Eye Outside Diameter3"
Eye Thickness0.84"
Material FabricationForged
Material Grade/classUngraded
Overall Height3 57/64"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginUS

Product Variants

ProductModelThread SizeWorking Load LimitEye Inside Dia.Eye Outside Dia.HeightThread LengthTypeBore TypePrice
CROSBY 1090438 Eye Nut, 520 Lb Working Load, Steel, 1/4-20 Thread Size, Drop Forged Type | CG6MDH 55KF36 10904381/4"-20520 lbs.3/4"1 1/4"1 23/32"3/4"Drop ForgedThreaded Tapped€25.73
CROSBY 1090474 Eye Nut, 1,250 Lb Working Load, Steel, 3/8-16 Thread Size, Drop Forged Type | CG6MDJ 55KF37 10904743/8"-161250 lbs.1"1 5/8"2 3/32"1/2"Drop ForgedThreaded Tapped€14.99
CROSBY 1090517 Eye Nut, 2,250 Lb Working Load, Steel, 1/2-13 Thread Size, Drop Forged Type | CG6MDK 55KF38 10905171/2"-132250 lbs.1 1/4"2"2 35/64"3/4"Drop ForgedThreaded Tapped€16.32
CROSBY 1090535 Eye Nut, 3,600 Lb Working Load, Steel, 5/8-11 Thread Size, Drop Forged Type | CG6MDL 55KF39 10905355/8"-113600 lbs.1 1/2"2 1/2"3 1/4"11/16"Drop ForgedThreaded Tapped€18.15
CROSBY 1090571 Eye Nut, 7,200 Lb Working Load, Steel, 7/8-9 Thread Size, Drop Forged Type | CG6MDN 55KF41 10905717/8"-97200 lbs.2"3 1/2"4 5/16"15/16"Drop ForgedThreaded Tapped€76.81
CROSBY 1090599 Eye Nut, 10,000 Lb Working Load, Steel, 1-8 Thread Size, Drop Forged Type | CG6MDP 55KF42 10905991"-810000 lbs.2 1/4"4"5 1/64"1 1/16"Drop ForgedThreaded Tapped€55.52
CROSBY 1090633 Eye Nut, 15,500 Lb Working Load, Steel, 1-1/4-7 Thread Size, Drop Forged Type | CG6MDQ 55KF43 10906331 1/4"-715500 lbs.2 1/2"4 1/2"5 25/32"1 1/4"Drop ForgedThreaded Tapped€77.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1090553 Eye Nut, 3/4 In - 10 Thread Size, Oval, 7200 lbs. Working Load Limit, 3 57/64 In Ht., Steel
€33.80 /unit