CROSBY 1048404 Ratchet Load Binder, 8, 800 Lb Working Load Limit, 5/16 To 3/8 Inch Trade Size G30/G43 | CR2TBX

CROSBY 1048404 Ratchet Load Binder, 8800 Lb Working Load Limit, 5/16 To 3/8 Inch Trade Size

Item: CR2TBX Model: 1048404Cross Ref: 48FR80
In Stock

Get it by Monday, Jun 16

€144.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Load Binder
Handle Length14"
Handle TypeN
Hook To Hook Min./max.22 61/64" to 30 61/64"
Hook TypeEye
Load Binder TypeRatchet
Overall Length33 1/8"
Overall Width2 3/4"
Take Up Length8"
Trade Size5/16" to 3/8"
Working Load Limit8800 lbs.
StandardsFMCSA PART 393 SUBPART, US DOT

Shipping Info:

Ship weight (kg) 5.3775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking Load LimitTrade SizeHook To Hook Min./max.Handle TypePrice
CROSBY 1048422 Ratchet Load Binder, 15000 Lb Working Load Limit, 3/8 To 1/2 Inch Trade Size G30/G43 | CR2TBW 104842215000 lbs.3/8" to 1/2"25 1/4" to 33 1/4"N€158.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1048404 Ratchet Load Binder, 8800 Lb Working Load Limit, 5/16 To 3/8 Inch Trade Size
€144.53 /unit