CROSBY 1037256 Wire Rope Thimble, Steel, For 1/8 Inch Wire Rope Dia | CR2TFC

CROSBY 1037256 Wire Rope Thimble, Steel, For 1/8 Inch Wire Rope Dia

Item: CR2TFC Model: 1037256Cross Ref: 48FR63
In Stock

Get it by Thursday, Jun 12

€0.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Thimble
FinishGalvanized
MaterialSteel
Wire Rope Dia.1/8"
Compatible Rope Diameter1/8"
Compatible Rope MaterialGalvanized Steel, Stainless Steel
Compatible Strand Classification6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7 x 7, 7 x 7 x19, 8 x 36
End TypeOpen End
Inside Wall Width5/32"
Lifting CapabilityFor Lifting
Loop Inside Length1 5/16"
Loop Inside Width11/16"
Overall Length1 15/16"
Overall Width1 1/16"
StandardsFF-T-276B
Wall Height1/8"
Wall Thickness3/64"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFinishWire Rope Dia.GradePrice
CROSBY 1037675 Heavy Wire Rope Thimble, Steel, 3/8 Inch Wire Rope Dia | CR2TDK 1037675SteelGalvanized3/8"-€1.90
CROSBY 1037336 Ligth Wire Rope Thimble, Steel, 3/8 Inch Wire Rope Dia | CR2TDL 1037336SteelGalvanized3/8"-€1.54
CROSBY 1041287 Sleeve, Steel | CR2TDM 1041287Steel-1 1/4"-€63.30
CROSBY 1041143 Sleeve, Steel | CR2TDN 1041143Steel-1/2"-€5.41
CROSBY 1041107 Sleeve, Steel | CR2TDP 1041107Steel-3/8"-€4.25
CROSBY 1041189 Sleeve, Steel | CR2TDQ 1041189Steel-5/8"-€11.18
CROSBY 1035063 Terminator Wedge Socket, Steel, For 1 1/4 Inch Wire Rope Dia | CR2TEP 1035063SteelPaint1 1/4"-€1,358.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1037256 Wire Rope Thimble, Steel, For 1/8 Inch Wire Rope Dia
€0.61 /unit