Flat Shipping

Flat Shipping at €24.99 + VAT

CROSBY 1027285 Grab Hook, Alloy Steel, 70 Grade, Clevis, 3/8 Inch Trade Size, 7 | CR2TAW

CROSBY 1027285 Grab Hook, Alloy Steel, 70 Grade, Clevis, 3/8 Inch Trade Size

Item: CR2TAW Model: 1027285Cross Ref: 48FR54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrab Hook
Clevis Inside Width0.469"
Clevis Pin Dia.0.438"
ColorRed
FinishPaint
Hook Attachment TypeClevis
Hook Opening1/2"
Hook Reach Length2.406"
MaterialAlloy Steel
Working Load Limit7100 lbs.
Hardware IncludedClevis Pin
Hook Opening Width1/2"
Hook TypeGrab Hook
Lifting CapabilityNot For Lifting
Material Thickness23/32"
Overall Length4 3/8"
Overall Width2 1/2"
StandardsASME B30.9

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHook Attachment TypeWorking Load LimitMaterialColorPrice
CROSBY A-323 Eye Hook, Alloy Steel, 80 Grade, Eye, 1/2 Inch Trade Size, 12000 lb Working Load Limit | CR2RZX A-323Eye12000 lbs.Alloy SteelRed€87.62
CROSBY 1022424 Eye Hook, Alloy Steel, Eye, 10000 lb Working Load Limit | CR2RZY 1022424Eye10000 lbs.Alloy SteelGold€76.48
CROSBY 1022435 Eye Hook, Alloy Steel, Eye, 14000 lb Working Load Limit | CR2RZZ 1022435Eye14000 lbs.Alloy SteelGold€152.97
CROSBY 1022380 Eye Hook, Alloy Steel, Eye, 2000 lb Working Load Limit | CR2TAA 1022380Eye2000 lbs.Alloy SteelGold€24.39
CROSBY 1022446 Eye Hook, Alloy Steel, Eye, 22000 lb Working Load Limit | CR2TAB 1022446Eye22000 lbs.Alloy SteelGold€489.62
CROSBY 1022402 Eye Hook, Alloy Steel, Eye, 4000 lb Working Load Limit | CR2TAC 1022402Eye4000 lbs.Alloy SteelGold€35.82
CROSBY 1022468 Eye Hook, Alloy Steel, Eye, 44000 lb Working Load Limit | CR2TAD 1022468Eye44000 lbs.Alloy SteelGold€1,587.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1027285 Grab Hook, Alloy Steel, 70 Grade, Clevis, 3/8 Inch Trade Size
€48.32 /unit