Flat Shipping

Flat Shipping at €24.99 + VAT

CROSBY 1022216 Eye Hook, Carbon Steel, Eye, 2000 lb Working Load Limit | CR2TAT

CROSBY 1022216 Eye Hook, Carbon Steel, Eye, 2000 lb Working Load Limit

Item: CR2TAT Model: 1022216Cross Ref: 29WP85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Hook
ColorRed
Diameter0.406"
Eye Inside Height0.906"
Eye Inside Width0.906"
FinishPaint
Hook Attachment TypeEye
Hook Opening0.906"
Hook Reach Length3.812"
IncludesLatch
MaterialCarbon Steel
Working Load Limit2000 lbs.
Attachment TypeEye
Eye Inside Diameter29/32"
Hardware IncludedLatch
Hook Opening Width1 3/8"
Hook Product TypeSling Hook
Lifting CapabilityFor Lifting
Material Thickness13/32"
Overall Width3 1/8"
StandardsASME B30.10

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHook Attachment TypeWorking Load LimitMaterialColorPrice
CROSBY A-323 Eye Hook, Alloy Steel, 80 Grade, Eye, 1/2 Inch Trade Size, 12000 lb Working Load Limit | CR2RZX A-323Eye12000 lbs.Alloy SteelRed€87.62
CROSBY 1022424 Eye Hook, Alloy Steel, Eye, 10000 lb Working Load Limit | CR2RZY 1022424Eye10000 lbs.Alloy SteelGold€76.48
CROSBY 1022435 Eye Hook, Alloy Steel, Eye, 14000 lb Working Load Limit | CR2RZZ 1022435Eye14000 lbs.Alloy SteelGold€152.97
CROSBY 1022380 Eye Hook, Alloy Steel, Eye, 2000 lb Working Load Limit | CR2TAA 1022380Eye2000 lbs.Alloy SteelGold€24.39
CROSBY 1022446 Eye Hook, Alloy Steel, Eye, 22000 lb Working Load Limit | CR2TAB 1022446Eye22000 lbs.Alloy SteelGold€489.62
CROSBY 1022402 Eye Hook, Alloy Steel, Eye, 4000 lb Working Load Limit | CR2TAC 1022402Eye4000 lbs.Alloy SteelGold€35.82
CROSBY 1022468 Eye Hook, Alloy Steel, Eye, 44000 lb Working Load Limit | CR2TAD 1022468Eye44000 lbs.Alloy SteelGold€1,587.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROSBY 1022216 Eye Hook, Carbon Steel, Eye, 2000 lb Working Load Limit
€63.60 /unit