CREE CR-LE-50L-35K-10V Led Light Engine 3500k 5000l 50w | AD4RLW 43Y240

CREE CR-LE-50L-35K-10V Led Light Engine 3500k 5000l 50w

Item: AD4RLW Model: CR-LE-50L-35K-10VCross Ref: 43Y240
In Stock

Get it by Tuesday, Jun 10

€808.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Light Engine
Color Rendering Index90
Color Temp.3500 K
Dimmable / Non-dimmableDimmable
Green Certification Or Other RecognitionDesignlights Consortium (DLC)
Height5"
Led Replacement For4 LAMP LFL
Length48"
Lumens100 lm/W , 5000 lm
Rated Life50000 hrs.
Temp. Range0°C to +35°C
Voltage120-277V AC
Warranty10 yrs.
Width12"

Shipping Info:

Ship weight (kg) 4.74
Ship height (cm)11.94
Ship length (cm)110.49
Ship width (cm)27.94
HS code8539390000
Country of OriginUS

Product Variants

ProductModelLed Replacement ForLumensWattageColor Temp.Color Rendering IndexVoltageRated LifeTemp. RangePrice
CREE CR-LE-32L-35K-S Led Light Engine 3500k 3200l 35w | AD4RLK 43Y226 CR-LE-32L-35K-S3 LAMP LFL3200 lm35 W3500 K90120-277V AC50000 hrs.0°C to +35°C€538.31
CREE CR-LE-40L-35K-S Led Light Engine 3500k 4000l 44w | AD4RLP 43Y232 CR-LE-40L-35K-S3 LAMP LFL4000 lm44 W3500 K90120-277V AC50000 hrs.0°C to +35°C€614.93
CREE CR-LE-40L-35K-10V Led Light Engine 3500k 4000l 44w | AD4RLU 43Y238 CR-LE-40L-35K-10V4 LAMP LFL4000 lm44 W3500 K90120-277V AC50000 hrs.0°C to +35°C€698.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CREE CR-LE-50L-35K-10V Led Light Engine 3500k 5000l 50w
€808.66 /unit