CREE BXRAAE53-UD7 LED Retrofit Kit Esplanade Streetlight | AG9RXY 22CW58

CREE BXRAAE53-UD7 LED Retrofit Kit Esplanade Streetlight

Item: AG9RXY Model: BXRAAE53-UD7Cross Ref: 22CW58
In Stock

Get it by Tuesday, Jun 17

€854.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Retrofit Kit
Color Temp.4000 K
Cri70
Fixtures Per Kit1
Height6.219"
Kit ContentsLight Engine W/ Heat Sink, Driver, Field Adjustable Output And Surge Protection
Length14.312"
Lumens5351 lm
Lumens Per Watt80 lm/W
Number Of Lamps1
Temp. Range-40°C to +50°C
Voltage120-277V AC
Wattage67 W
Width8"

Shipping Info:

Ship weight (kg) 4.3863
Ship height (cm)63.5
Ship length (cm)24.38
Ship width (cm)23.88
Country of OriginUS

Product Variants

ProductModelWattageHeightColor Temp.VoltageLumensCriFixtures Per KitPrice
CREE BXRAAA53-UD7 LED Retrofit Kit Granville Streetlight | AG9RXV 22CW55 BXRAAA53-UD765 W-4000 K120-277V AC5351 lm701€854.54
CREE BXRAAB53-UD7 LED Retrofit Kit Washington Postlight | AG9RXW 22CW56 BXRAAB53-UD767 W7"4000 K120-277V AC5351 lm701€854.54
CREE BXRAAH53-UD7 LED Retrofit Kit Utility Granville Light | AG9RXZ 22CW59 BXRAAH53-UD765 W6 1/4"4000 K120-277V AC5351 lm701€854.54
CREE BXRAAF53-UD7 LED Retrofit Kit New Westminster | AG9RYA 22CW60 BXRAAF53-UD768 W6 1/2"4000 K120-277V AC5351 lm701€1,017.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CREE BXRAAE53-UD7 LED Retrofit Kit Esplanade Streetlight
€854.54 /unit