COXREELS XTMF-LP-650-GS Fuel Hose Reel, Low Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3KUL

COXREELS XTMF-LP-650-GS Fuel Hose Reel, Low Pressure, 1 Inch Inner Dia., 50 Feet Length

Item: CF3KUL Model: XTMF-LP-650-GS
In Stock

Get it by Thursday, Jun 12

€1,620.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size12.75" x 15"
Hose Length50 ft.
Inside Dia.1"
Max. Pressure300 psi
Mounting Size11.69" x 10"
Outside Dia.1 1/2"
Overall Height26.13"
Overall Length24.06"
Overall Width12 3/4"
Hose IncludedYes
Hose Inside Dia.1"
Hose Outside Dia.1 1/2"

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)66.37
Ship length (cm)61.11
Ship width (cm)32.39
Country of OriginUS

Product Variants

ProductModelOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Overall HeightOverall LengthPrice
COXREELS XTMF-LP-550 Fuel Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length | CF3KUG XTMF-LP-55010.13"8.91" x 10"3/4"10" x 15"1.062"26.13"24.06"€1,245.45
COXREELS XTMF-LP-550-GS Fuel Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length | CF3KUH XTMF-LP-550-GS10.13"8.91" x 10"3/4"10" x 15"1.062"26.13"24.06"€1,458.07
COXREELS XTMF-LP-575 Fuel Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 75 Feet Length | CF3KUJ XTMF-LP-57512 3/4"11.69" x 10"3/4"12.75" x 15"1.062"26.13"24.06"€1,582.81
COXREELS XTMF-LP-650 Fuel Hose Reel, Low Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3KUK XTMF-LP-65012 3/4"11.69" x 10"1"12.75" x 15"1 1/2"26.13"24.06"€1,417.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS XTMF-LP-650-GS Fuel Hose Reel, Low Pressure, 1 Inch Inner Dia., 50 Feet Length
€1,620.70 /unit