COXREELS XTM-LP-4100 Spring Driven Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3KUP

COXREELS XTM-LP-4100 Spring Driven Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length

Item: CF3KUP Model: XTM-LP-4100
In Stock

Get it by Thursday, Jun 12

€1,034.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size10" x 15"
Hose Length100 ft.
Inside Dia.1/2"
Max. Pressure300 psi
Mounting Size8.91" x 10"
Outside Dia.3/4"
Overall Height26.13"
Overall Length24.06"
Overall Width10.13"
Hose IncludedYes
Hose Inside Dia.1/2"
Hose Outside Dia.3/4"

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)66.37
Ship length (cm)61.11
Ship width (cm)25.73
Country of OriginUS

Product Variants

ProductModelOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Overall HeightOverall LengthPrice
COXREELS XTM-LP-3100 Spring Driven Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KUM XTM-LP-310010.13"8.91" x 10"3/8"10" x 15"5/8"26.13"24.06"€1,036.73
COXREELS XTM-LP-375 Spring Driven Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KUN XTM-LP-37510.13"8.91" x 10"3/8"10" x 15"5/8"26.13"24.06"€974.82
COXREELS XTM-LP-475 Spring Driven Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 75 Feet Length | CF3KUQ XTM-LP-47510.13"8.91" x 10"1/2"10" x 15"3/4"26.13"24.06"€967.43
COXREELS XTM-LP-550 Spring Driven Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 35 Feet Length | CF3KUR XTM-LP-55010.13"8.91" x 10"3/4"10" x 15"1.167"26.13"24.06"€960.96
COXREELS XTM-LP-575 Spring Driven Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length | CF3KUT XTM-LP-57512 3/4"8.91" x 10"3/4"12.75" x 15"1.167"26.13"24.06"€1,191.96
COXREELS XTM-LP-650 Spring Driven Hose Reel, Low Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3KUU XTM-LP-65012 3/4"11.69" x 10"1"12.75" x 15"1 1/2"26.13"24.06"€1,324.09
COXREELS XTM-MP-450 Spring Driven Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KUV XTM-MP-45010.13"8.91" x 10"1/2"10" x 15"0.812"26.13"24.06"€1,071.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS XTM-LP-4100 Spring Driven Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length
€1,034.88 /unit