COXREELS V-117H-835 Hand Crank Hose Reel, 1-1/2 Inch Inner Cuff Dia., 35 Feet Length | CF3MWB

COXREELS V-117H-835 Hand Crank Hose Reel, 1-1/2 Inch Inner Cuff Dia., 35 Feet Length

Item: CF3MWB Model: V-117H-835Cross Ref: 572N80
In Stock

Get it by Wednesday, Jun 11

€466.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Size15" x 6"
Hose Length35 ft.
Inside Dia.1 1/2"
Mounting Size11" x 3"
Overall Height18"
Overall Length17"
Overall Width23.63"
Hose IncludedYes
Hose Inside Dia.1 1/2"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)45.72
Ship length (cm)43.18
Ship width (cm)60.02
Country of OriginUS

Product Variants

ProductModelHose LengthReel MaterialDrive TypeMountingEnclosedOverall HeightOverall LengthMounting SizePrice
COXREELS V-117-850 Hand Crank Hose Reel, 1-1/2 Inch Inner Cuff Dia., 50 Feet Length | CF3MWA V-117-850850 ft.SteelHand CrankBench, Floor, Truck, WallNo18"17"11" x 3"€374.85
COXREELS V-117H-850 Hand Crank Hose Reel, 1-1/2 Inch Inner Cuff Dia., 50 Feet Length | CF3MWC V-117H-85050 ft.Steel---18"17"11" x 3"€506.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS V-117H-835 Hand Crank Hose Reel, 1-1/2 Inch Inner Cuff Dia., 35 Feet Length
€466.62 /unit