COXREELS TSHL-N-3100 Spring Return Hose Reel, 3/8 Inch Size, 100 Feet Capacity, 300 Psi Max Pressure | CE9FPJ 29RE56

COXREELS TSHL-N-3100 Spring Return Hose Reel, 3/8 Inch Size, 100 Feet Capacity, 300 Psi Max Pressure

Item: CE9FPJ Model: TSHL-N-3100Cross Ref: 29RE56
In Stock

Get it by Tuesday, Jun 17

€666.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
ApplicationAir, Water, Antifreeze
Base Motion TypeStationary
Base Size8" x 9"
Bearing ConstructionPermanently Lubricated
Bearing TypePermanent Lubricated
BearingsPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
Duty RatingHeavy Duty
EnclosedNo
Enclosed ReelNo
Fasteners IncludedNo
FinishPowder Coated
Finish - Hose ReelsPowder Coated
For Dual HoseNo
Hose ColorBlue
Hose IncludedNo
Hose Inside Dia.3/8"
Hose Length100 ft.
Hose Reel Primary ApplicationAir, Water
Housing MaterialSteel
IncludesHeavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
Includes Leader HoseNo
Inside Dia.3/8"
LatchLocking
Latch TypeLocking
Max. Pressure300 psi
Max. Temp.150°F
MediaAir, Oil, Water
MountingCeiling, Floor, Vehicle, Wall
Mounting Size7" x 8"
Number Of Mounting Holes4
Outside Dia.5/8"
Overall Height25 1/2"
Overall Length24"
Pedestal TypeDual Pedestal
Reel MaterialSteel
Seal MaterialNitrile
Seal TypeNitrile
Speed Limited RetractionNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderFemale
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Corrosion-resistantYes
Enclosed ReelNo
FeaturesChip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges And Ribbed Discs Provide Strength And Safety
Hose Capacity100 ft. (3/8" I.D.)
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"
Hose Reel TypeWall Mount Hose Reel
Includes HoseNo
Maximum Operating Pressure300 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-40°F
Mount Base Height9"
Mount Base Width8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height8"
Mounting Hole Center To Center Width7"
Number Of Guide Arms2
Number Of Mount Holes4
Overall Dimensions24" L x 9 3/8" W x 25 1/2" H
Overall Width9 3/8"
Reel ColorBlue
Reel Diameter24"
Reel FinishPowder Coated
Reel Width9 3/8"
StandardsCE
Swivel Inlet Size3/8"
Swivel Inlet Thread Size3/8"-18
Swivel Inlet TypeNPT
Swivel Outlet Size3/8"
Swivel Outlet Thread Size3/8"-18
Swivel Outlet TypeNPT
Vacuum Rating29 in. hg
Weight74 lbs.

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)23.81
Country of OriginUS

Product Variants

ProductModelHose IncludedSwivel MaterialSpeed Limited RetractionOverall HeightOverall LengthInside Dia.Outside Dia.Base Motion TypePrice
COXREELS TSHL-N-375 Spring Return Hose Reel, 3/8 Inch Size, 75 Feet Capacity, 300 Psi Max Pressure | CE9FPD 29RE59 TSHL-N-375NoBrassNo25 1/2"24"3/8"5/8"Stationary€619.08
COXREELS TSHL-N-575 Spring Return Hose Reel, 3/4 Inch Size, 75 Feet Capacity, 300 Psi Max Pressure | CE9FPL 29RE68 TSHL-N-575NoBrassNo25 1/2"24"3/4"1.062"Stationary€798.34
COXREELS TSHL-N-550 Spring Return Hose Reel, 3/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FPQ 29RE65 TSHL-N-550NoBrassNo25 1/2"24"3/4"1.062"Stationary€641.26
COXREELS TSHL-N-475 Spring Return Hose Reel, 1/2 Inch Size, 75 Feet Capacity, 300 Psi Max Pressure | CE9FQB 29RE62 TSHL-N-475NoBrassNo25 1/2"24"1/2"3/4"Stationary€625.55
COXREELS TSHL-N-4100 Spring Return Hose Reel, 1/2 Inch Size, 100 Feet Capacity, 300 Psi Max Pressure | CE9FQK 33N111 TSHL-N-4100NoBrassNo25 1/2"24"1/2"3/4"Stationary€666.20
COXREELS TSHL-N-650 Spring Return Hose Reel, 1 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FQN 29RE73 TSHL-N-650NoBrassNo25 1/2"24"1"1 1/2"Stationary€788.17
COXREELS TSHL-N-635 Spring Return Hose Reel, 1 Inch Size, 35 Feet Capacity, 300 Psi Max Pressure | CE9FQT 29RE70 TSHL-N-635NoBrassNo25 1/2"24"1"1 1/2"Stationary€744.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS TSHL-N-3100 Spring Return Hose Reel, 3/8 Inch Size, 100 Feet Capacity, 300 Psi Max Pressure
€666.20 /unit