COXREELS SL17-H325 Spring Return Hose Reel, High Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3PRZ

COXREELS SL17-H325 Spring Return Hose Reel, High Pressure, 3/8 Inch Inner Dia., 25 Feet Length

Item: CF3PRZ Model: SL17-H325
In Stock

Get it by Wednesday, Jun 11

€540.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Hose Length25 ft.
Inside Dia.3/8"
Max. Pressure4000 psi
Mounting Size18" x 2.5"
Outside Dia.5/8"
Overall Height18 1/4"
Overall Length17"
Overall Width6.63"
Hose IncludedYes
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)46.36
Ship length (cm)43.18
Ship width (cm)16.83
Country of OriginUS

Product Details:

    • Side Mount

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Outside Dia.Swivel MaterialPrice
COXREELS SL13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 feet Length | CF3KPF SL13-L125Yes14 1/4"13"6"14" x 2.5"1/4"1/2"-€276.28
COXREELS SL13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 feet Length | CF3KPG SL13L-L125No14 1/4"13"6"14" x 2.5"1/4"1/2"-€243.01
COXREELS SL15-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 feet Length | CF3KPH SL15-L135Yes16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"-€292.91
COXREELS SL15-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 feet Length | CF3KPJ SL15-L325Yes16 1/2"15 1/4"6"14" x 2.5"3/8"5/8"Brass€332.64
COXREELS SL15L-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 feet Length | CF3KPK SL15L-L135No16 1/2"15 1/4"6"14" x 2.5"1/4"1/2"-€243.01
COXREELS SL15L-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 feet Length | CF3KPL SL15L-L325No16 1/2"12 1/4"6"14" x 2.5"3/8"5/8"-€274.43
COXREELS SL17-L350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 feet Length | CF3KPM SL17-L350Yes18 1/4"17"5 3/4"18" x 2.5"3/8"5/8"Brass€376.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SL17-H325 Spring Return Hose Reel, High Pressure, 3/8 Inch Inner Dia., 25 Feet Length
€540.54 /unit