COXREELS SHWL-N-160 Welding Hose Reel, 1/4 Inch Inner Dia., 60 Feet Length | CF3PDD

COXREELS SHWL-N-160 Welding Hose Reel, 1/4 Inch Inner Dia., 60 Feet Length

Item: CF3PDD Model: SHWL-N-160
In Stock

Get it by Wednesday, Jun 11

€490.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Duty RatingHeavy Duty
Enclosed ReelNo
Hose IncludedNo
Hose Length60 ft.
Housing MaterialSteel
IncludesWelding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose
Inside Dia.1/4"
LatchLocking
Max. Pressure200 psi
Mounting Size4" x 5"
Overall Height25 1/2"
Overall Length24"
Overall Width10 1/4"
Swivel MaterialBrass
Bearing TypePermanently Lubricated
Drive TypeSpring Return
Hose Inside Dia.1/4"
Latch TypeLocking

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)26.04
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthDrive TypeSwivel MaterialReel MaterialSpeed Limited RetractionOverall WidthPrice
COXREELS SHW-N-1100 Welding Hose Reel 1/4x100 | AA8ARN 16X587 SHW-N-1100Yes25 1/2"24"Spring Return-SteelNo10 1/4"€824.21
COXREELS SHW-N-150 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3PCY SHW-N-150-21 1/4"19 1/2"----10 1/4"€568.26
COXREELS SHW-N-160 Welding Hose Reel, 1/4 Inch Inner Dia., 60 Feet Length | CF3PCZ SHW-N-160Yes25 1/2"24"-Brass--10 1/4"€608.92
COXREELS SHW-N-175 Welding Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3PDA SHW-N-175Yes25 1/2"24"-Brass--10 1/4"€703.16
COXREELS SHWL-N-1100 Welding Hose Reel, 1/4 Inch Inner Dia., 100 Feet Length | CF3PDB SHWL-N-1100No25 1/2"24"-Brass--10 1/4"€614.46
COXREELS SHWL-N-150 Welding Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3PDC SHWL-N-150-21 1/4"19 1/2"----10 1/4"€463.85
COXREELS SHWL-N-175 Welding Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3PDE SHWL-N-175No25 1/2"24"-Brass--10 1/4"€564.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SHWL-N-160 Welding Hose Reel, 1/4 Inch Inner Dia., 60 Feet Length
€490.64 /unit