COXREELS SHL-N-440 Spring Return Hose Reel, 1/2 Inch Inner Dia., 40 Feet Length | CF3PCJ

COXREELS SHL-N-440 Spring Return Hose Reel, 1/2 Inch Inner Dia., 40 Feet Length

Item: CF3PCJ Model: SHL-N-440
In Stock

Get it by Wednesday, Jun 11

€418.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length40 ft.
Housing MaterialSteel
IncludesLow Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Inside Dia.1/2"
Max. Pressure300 psi
MediaAir, Oil, Water
Mounting Size4" x 5"
Outside Dia.3/4"
Overall Height21 1/4"
Overall Length19 1/2"
Overall Width8 1/4"
Seal TypeNitrile
Swivel MaterialBrass
Bearing TypePermanently Lubricated
FinishPowder Coated
Hose Inside Dia.1/2"
Hose Outside Dia.3/4"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)53.98
Ship length (cm)49.53
Ship width (cm)20.96
Country of OriginUS

Product Details:

    • Super Hub

Product Variants

ProductModelHose IncludedSwivel MaterialSpeed Limited RetractionOverall HeightOverall LengthInside Dia.Outside Dia.Overall WidthPrice
COXREELS SH-N-160 Spring Return Hose Reel, 1/4 Inch Inner Dia., 60 Feet Length | CF3PBM SH-N-160YesBrass-21 1/4"19 1/2"1/4"1/2"7.63"€440.75
COXREELS SH-N-3100 Spring Return Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3PBN SH-N-3100YesBrassNo21 1/4"24"3/8"5/8"8 1/4"€703.16
COXREELS SH-N-350 Spring Return Hose Reel, 3/8 Inch Inner Dia., 50 Feet Length | CF3PBP SH-N-350YesBrassNo21 1/4"19 1/2"3/8"5/8"8 1/4"€469.39
COXREELS SH-N-360 Spring Return Hose Reel, 3/8 Inch Inner Dia., 60 Feet Length | CF3PBQ SH-N-360YesBrass-21 1/4"19 1/2"3/8"5/8"8 1/4"€522.06
COXREELS SH-N-375 Spring Return Hose Reel, 3/8 Inch Inner Dia., 75 Feet Length | CF3PBR SH-N-375---21 1/4"24"3/8"5/8"8 1/4"€586.74
COXREELS SH-N-4100 Spring Return Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3PBT SH-N-4100Yes--25 1/2"24"1/2"3/4"8 3/4"€732.73
COXREELS SH-N-435 Spring Return Hose Reel, 1/2 Inch Inner Dia., 35 Feet Length | CF3PBU SH-N-435---21 1/4"19 1/2"1/2"3/4"8 1/4"€493.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SHL-N-440 Spring Return Hose Reel, 1/2 Inch Inner Dia., 40 Feet Length
€418.57 /unit