COXREELS SH-N-450 Spring Return Hose Reel, 1/2 Inch Inner Dia., 50 Feet Length | CF3PBW

COXREELS SH-N-450 Spring Return Hose Reel, 50 ft. Length, 1/2 Inch I.D., 1/2 Inch MNPT, Brass, Blue

Item: CF3PBW Model: SH-N-450Cross Ref: 135D27
In Stock

Get it by Tuesday, Jun 10

€499.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Motion TypeStationary
Base Size6" x 6"
Bearing ConstructionPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
FinishPowder Coated
Finish - Hose ReelsPowder Coated
For Dual HoseNo
Hose ColorBlue , Red
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose IncludedYes
Hose Length50 ft.
Hose Reel Primary ApplicationAir, Water
Housing MaterialSteel
IncludesHose, Hose Guard, Hose Stop
Includes Hose StopYes
Includes Leader HoseNo
Inside Dia.1/2"
Latch TypeLocking
Max. Pressure300 psi
MediaAir, Water
Mounting Size4" x 5"
Number Of Mounting Holes4
Outside Dia.3/4"
Overall Height21 1/4"
Overall Length19 1/2"
Overall Width8 1/4"
Pedestal TypeSingle Pedestal
Reel MaterialSteel
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderMale
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Enclosed ReelNo
Fitting GenderMale x Male
Fitting TypeNPT x NPT
Hose Cover MaterialPVC
Hose Fitting A Size1/2"
Hose Fitting A TypeNPT
Hose Fitting B Size1/2"
Hose Fitting B TypeNPT
Hose Inside Dia.1/2"
Hose Outside Dia.3/4"
Hose Reel TypeWall Mount Hose Reel
Hose Tube MaterialPVC
Maximum Operating Pressure300 psi
Mount Base Height6"
Mount Base Width6"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height5"
Mounting Hole Center To Center Width4"
Overall Dimensions19 1/2" L x 8 1/4" W x 21 1/4" H
Reel ColorBlue
Reel Diameter19 1/2"
Reel FinishPowder Coated
Reel Width8 1/4"
StandardsCE
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Weight54 lbs.

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)53.98
Ship length (cm)49.53
Ship width (cm)20.96
Country of OriginUS

Product Details:

    • Super Hub

Product Variants

ProductModelHose IncludedSwivel MaterialSpeed Limited RetractionOverall HeightOverall LengthInside Dia.Outside Dia.Overall WidthPrice
COXREELS SH-N-160 Spring Return Hose Reel, 1/4 Inch Inner Dia., 60 Feet Length | CF3PBM SH-N-160YesBrass-21 1/4"19 1/2"1/4"1/2"7.63"€440.75
COXREELS SH-N-3100 Spring Return Hose Reel, 3/8 Inch Inner Dia., 100 Feet Length | CF3PBN SH-N-3100YesBrassNo21 1/4"24"3/8"5/8"8 1/4"€703.16
COXREELS SH-N-350 Spring Return Hose Reel, 3/8 Inch Inner Dia., 50 Feet Length | CF3PBP SH-N-350YesBrassNo21 1/4"19 1/2"3/8"5/8"8 1/4"€469.39
COXREELS SH-N-360 Spring Return Hose Reel, 3/8 Inch Inner Dia., 60 Feet Length | CF3PBQ SH-N-360YesBrass-21 1/4"19 1/2"3/8"5/8"8 1/4"€522.06
COXREELS SH-N-375 Spring Return Hose Reel, 3/8 Inch Inner Dia., 75 Feet Length | CF3PBR SH-N-375---21 1/4"24"3/8"5/8"8 1/4"€586.74
COXREELS SH-N-4100 Spring Return Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3PBT SH-N-4100Yes--25 1/2"24"1/2"3/4"8 3/4"€732.73
COXREELS SH-N-435 Spring Return Hose Reel, 1/2 Inch Inner Dia., 35 Feet Length | CF3PBU SH-N-435---21 1/4"19 1/2"1/2"3/4"8 1/4"€493.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SH-N-450 Spring Return Hose Reel, 50 ft. Length, 1/2 Inch I.D., 1/2 Inch MNPT, Brass, Blue
€499.88 /unit