COXREELS SG19-M350 Spring Return Hose Reel, Medium Pressure,3/8 Inch Inner Dia., 50 Feet Length | CF3PGR

COXREELS SG19-M350 Spring Return Hose Reel, Medium Pressure,3/8 Inch Inner Dia., 50 Feet Length

Item: CF3PGR Model: SG19-M350
In Stock

Get it by Tuesday, Jun 10

€680.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size20 1/2"
Hose IncludedYes
Hose Length50 ft.
Housing MaterialSteel
Inside Dia.3/8"
Max. Pressure3000 psi
MountingBench, Floor, Truck, Wall
Mounting Size2 22/25"
Outside Dia.0.688"
Overall Height22"
Overall Length19 1/2"
Overall Width8 1/2"
Swivel MaterialCarbon Steel
Hose Inside Dia.3/8"
Hose Outside Dia.11/16"

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)55.88
Ship length (cm)49.53
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelHose IncludedSwivel MaterialOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS SG13-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KQG SG13-L125YesCarbon Steel15 1/2"13 1/2"14"1/4"2 1/2"1/2"€274.43
COXREELS SG13-L135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3KQH SG13-L135YesCarbon Steel15 1/2"13 1/2"14"1/4"2 1/2"1/2"€290.14
COXREELS SG13-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KQJ SG13-L325YesCarbon Steel15 1/2"13 1/2"14"3/8"2 1/2"5/8"€295.68
COXREELS SG13L-L125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3KQK SG13L-L125NoCarbon Steel15 1/2"13 1/2"14"1/4"2 1/2"1/2"€243.01
COXREELS SG13L-L325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3KQL SG13L-L325--15 1/2"13 1/2"14"3/8"2 1/2"5/8"€243.01
COXREELS SG17-L350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KQM SG17-L350Yes-19 1/2"17"18"3/8"2 1/2"5/8"€413.03
COXREELS SG17-L430 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 30 Feet Length | CF3KQN SG17-L430Yes-19 1/2"17"18"1/2"2 1/2"3/4"€383.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SG19-M350 Spring Return Hose Reel, Medium Pressure,3/8 Inch Inner Dia., 50 Feet Length
€680.06 /unit