COXREELS SG17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKG

COXREELS SG17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length

Item: CF3MKG Model: SG17W-150
In Stock

Get it by Tuesday, Jun 10

€577.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size2 1/2"
Hose Length50 ft.
Inside Dia.1/4"
Max. Pressure200 psi
Mounting Size18"
Overall Height19 1/2"
Overall Length17"
Overall Width8 22/25"
Hose IncludedYes
Hose Inside Dia.1/4"

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)49.53
Ship length (cm)43.18
Ship width (cm)22.56
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthMounting SizeBase SizeInside Dia.Price
COXREELS SG17WL-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKH SG17WL-15019 1/2"17"8 22/25"18"2 1/2"1/4"-
RFQ
COXREELS SG17WT-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MKJ SG17WT-15019 1/2"17"8 22/25"18"2 1/2"1/4"€669.90
COXREELS SG19W-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKK SG19W-17522"19 1/2"10 1/2"20 1/2"2 22/25"1/4"€715.18
COXREELS SG19WT-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MKL SG19WT-17522"19 1/2"10 1/2"20 1/2"2 22/25"1/4"€887.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SG17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length
€577.50 /unit