COXREELS PC19-7512-X Power Cord Reel, 75 feet Length, 115V, 20A | CF3MJM

COXREELS PC19-7512-X Power Cord Reel, 75 feet Length, 115V, 20A

Item: CF3MJM Model: PC19-7512-XCross Ref: 29RA54
In Stock

Get it by Wednesday, Jun 11

€911.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
ApplicationElectrical, Light
Base Size6" x 6"
BearingsPermanently Lubricated
Cable Length75 ft.
Cord IncludedYes
Duty RatingHeavy Duty
Enclosed ReelNo
GradeIndustrial
HoseYes
Housing MaterialSteel
Input Amps20A
LatchLocking
Length75 ft.
Mounting Size4" x 5"
Number Of Outlets1
Overall Height21"
Overall Length19 1/2"
Overall Width10.13"
Voltage115V AC
Bearing TypePermanently Lubricated
Hose IncludedYes
Hose Length75 ft.
Latch TypeLocking

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)53.34
Ship length (cm)49.53
Ship width (cm)25.73
Country of OriginUS

Product Variants

ProductModelCable LengthVoltageNumber Of OutletsWire SizeHeightDepthOverall HeightOverall WidthPrice
COXREELS PC13-5012-F Cord Reel 50 Feet 12/3 Sjo Blue | AG6TPU 46V015 PC13-5012-F50 ft.115V AC212 AWG14 7/8"13 1/2"14 22/25"8 1/2"€668.98
COXREELS PC19-7512-F Cord Reel 75 Feet 12/3 Sjo Blue | AG6TPV 46V016 PC19-7512-F75 ft.115V AC212 AWG21"10 1/8"21"10.13"€1,164.24
COXREELS PC24-0012-F Cord Reel 100 Feet 12/3 Sjo Blue | AG6TPW 46V017 PC24-0012-F100 ft.115V AC212 AWG25 1/2"10 1/4"25 1/2"10 1/4"€1,269.58
COXREELS PC13-3512-A Power Cord Reel, 35 feet Length, 115V, 20A | CF3MHJ PC13-3512-A35 ft.115V AC1---14 22/25"8 1/2"€571.96
COXREELS PC13-3512-B Power Cord Reel, 35 feet Length, 115V, 20A | CF3MHK PC13-3512-B35 ft.115V AC4---14 22/25"8 1/2"€659.74
COXREELS PC13-3512-F Power Cord Reel, 35 feet Length, 115V, 20A | CF3MHL PC13-3512-F35 ft.115V AC212 AWG--14 22/25"8 1/2"€634.79
COXREELS PC13-3516-A Power Cord Reel, 35 feet Length, 115V, 13A | CF3MHM PC13-3516-A35 ft.115V AC----14 22/25"8 1/2"€487.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS PC19-7512-X Power Cord Reel, 75 feet Length, 115V, 20A
€911.99 /unit