COXREELS P-WL-125 Welding Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length | CF3MHD

COXREELS P-WL-125 Welding Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length

Item: CF3MHD Model: P-WL-125Cross Ref: 29RC54
In Stock

Get it by Tuesday, Jun 10

€390.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
ApplicationWelding Gas
Base Size6" x 6"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Duty RatingLight Duty
Enclosed ReelNo
Hose IncludedNo
Hose Length25 ft.
Housing MaterialSteel
IncludesWelding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel
Inside Dia.1/4"
LatchLocking
Max. Pressure200 psi
Mounting Size4" x 5"
Overall Height18.63"
Overall Length17"
Overall Width8 1/2"
Swivel MaterialBrass
Bearing TypePermanently Lubricated
Drive TypeSpring Return
Hose Inside Dia.1/4"
Latch TypeLocking

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)47.32
Ship length (cm)43.18
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelHose IncludedSwivel MaterialOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizePrice
COXREELS P-W-125 Welding Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length | CF3MHA P-W-125--18.63"17"8 1/2"4" x 5"1/4"6" x 6"€446.29
COXREELS P-W-135 Welding Hose Reel, 1/4 Inch Inner Dia., 35 Feet Length | CF3MHB P-W-135--18.63"17"8 1/2"4" x 5"1/4"6" x 6"€496.19
COXREELS P-W-140 Welding Hose Reel, 1/4 Inch Inner Dia., 40 Feet Length | CF3MHC P-W-140YesBrass18.63"17"8 1/2"4" x 5"1/4"6" x 6"€520.21
COXREELS P-WL-135 Welding Hose Reel, 1/4 Inch Inner Dia., 35 Feet Length | CF3MHE P-WL-135NoBrass18.63"17"8 1/2"4" x 5"1/4"6" x 6"€407.48
COXREELS P-WL-140 Welding Hose Reel, 1/4 Inch Inner Dia., 40 Feet Length | CF3MHF P-WL-140NoBrass18.63"17"8 1/2"4" x 5"1/4"6" x 6"€407.48
COXREELS P-WT-125 Welding Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length | CF3MHG P-WT-125--18.63"17"8 1/2"4" x 5"1/4"6" x 6"€482.33
COXREELS P-WTL-125 Welding Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length | CF3MHH P-WTL-125-Brass18.63"17"8 1/2"4" x 5"1/4"6" x 6"€411.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS P-WL-125 Welding Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length
€390.85 /unit