COXREELS P-WC17L-5001 Welding Cable Reel, 50 Feet Length, 600V, 300A | CF3PAZ

COXREELS P-WC17L-5001 Welding Cable Reel, 50 Feet Length, 600V, 300A

Item: CF3PAZ Model: P-WC17L-5001
In Stock

Get it by Friday, Jun 13

€700.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Cable Length50 ft.
Duty RatingHeavy Duty
Enclosed ReelNo
Housing MaterialSteel
IncludesSpring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel
Input Amps300A
LatchLocking
Mounting Size4" x 5"
Overall Height18 1/4"
Overall Length17 1/4"
Overall Width11"
Voltage600V AC
Bearing TypePermanently Lubricated
Gauge1 ga.
Latch TypeLocking

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)46.36
Ship length (cm)43.82
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthMounting SizeBase SizeCable LengthInput AmpsHose IncludedPrice
COXREELS P-WC13-2501 Welding Cable Reel, 25 Feet Length, 600V, 300A | CF3PAC P-WC13-250114 1/2"13 3/4"8 1/2"3" x 5"5" x 6"25 ft.300A-€839.92
COXREELS P-WC13-2510 Welding Cable Reel, 25 Feet Length, 600V, 350A | CF3PAD P-WC13-251014 1/2"13 3/4"8 1/2"3" x 5"5" x 6"25 ft.350A-€864.86
COXREELS P-WC13-3502 Welding Cable Reel, 35 Feet Length, 600V, 225A | CF3PAE P-WC13-350214 1/2"13 3/4"8 1/2"3" x 5"5" x 6"35 ft.225A-€899.05
COXREELS P-WC13-3504 Welding Cable Reel, 35 Feet Length, 600V, 150A | CF3PAF P-WC13-350414 1/2"13 3/4"8 1/2"3" x 5"5" x 6"35 ft.150A-€826.98
COXREELS P-WC13-3506 Welding Cable Reel, 35 Feet Length, 600V, 75A | CF3PAG P-WC13-350614 1/2"13 3/4"8 1/2"3" x 5"5" x 6"35 ft.75A-€799.26
COXREELS P-WC13-5004 Welding Cable Reel, 50 Feet Length, 600V, 150A | CF3PAH P-WC13-500414 1/2"13 3/4"8 1/2"3" x 5"5" x 6"50 ft.150A-€892.58
COXREELS P-WC13-5006 Welding Cable Reel, 50 Feet Length, 600V, 75A | CF3PAJ P-WC13-500614 1/2"13 3/4"8 1/2"3" x 5"5" x 6"50 ft.75A-€846.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS P-WC17L-5001 Welding Cable Reel, 50 Feet Length, 600V, 300A
€700.39 /unit