COXREELS P-LPL-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 feet Length | CF3KNU

COXREELS P-LPL-325 Spring Return Hose Reel, 25 ft. Length, 3/8 Inch I.D., Brass, Blue

Item: CF3KNU Model: P-LPL-325Cross Ref: 29RC02
In Stock

Get it by Tuesday, Jun 10

€228.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Motion TypeStationary
Base Size5" x 6"
Bearing ConstructionPermanently Lubricated
BearingsPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
EnclosedNo
Enclosed ReelNo
Fasteners IncludedNo
FinishPowder Coated
Finish - Hose ReelsPowder Coated
For Dual HoseNo
Hose ColorBlue
Hose IncludedNo
Hose Length25 ft.
Hose Reel Primary ApplicationAir, Water
Housing MaterialSteel
IncludesLow Pressure Performance Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
Includes Leader HoseNo
Inside Dia.3/8"
Latch TypeLocking
Max. Pressure300 psi
MediaAir, Oil, Water
Mounting Size3" x 5"
Number Of Mounting Holes4
Outside Dia.5/8"
Overall Height14 22/25"
Overall Length13 1/2"
Overall Width6 1/2"
Pedestal TypeSingle Pedestal
Reel MaterialSteel
Seal TypeNitrile
Speed Limited RetractionNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderFemale
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Enclosed ReelNo
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Pressure300 psi
Mount Base Height6"
Mount Base Width5"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height5"
Mounting Hole Center To Center Width3"
Overall Dimensions13 1/2" L x 6 1/2" W x 14 7/8" H
Reel ColorBlue
Reel Diameter13 1/2"
Reel FinishPowder Coated
Reel Width6 1/2"
Seal MaterialNitrile
StandardsCE
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Vacuum Rating29 in. hg
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)37.8
Ship length (cm)34.29
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS P-LP-110 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 10 feet Length | CF3KMW P-LP-110Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€225.46
COXREELS P-LP-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 feet Length | CF3KMX P-LP-115Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€230.08
COXREELS P-LP-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 feet Length | CF3KMY P-LP-125-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€258.72
COXREELS P-LP-130 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 30 feet Length | CF3KMZ P-LP-130Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€270.73
COXREELS P-LP-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 feet Length | CF3KNA P-LP-135-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€330.85
COXREELS P-LP-140 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 40 feet Length | CF3KNB P-LP-140Yes18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€331.72
COXREELS P-LP-150 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 50 feet Length | CF3KNC P-LP-150-18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€350.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS P-LPL-325 Spring Return Hose Reel, 25 ft. Length, 3/8 Inch I.D., Brass, Blue
€228.23 /unit