COXREELS P-LP-425-AL Spring Return Hose Reel, 1/2 Inch Inner Dia., 25 Feet Length, Aluminium | CF3KLK

COXREELS P-LP-425-AL Spring Return Hose Reel, 1/2 Inch Inner Dia., 25 Feet Length, Aluminium

Item: CF3KLK Model: P-LP-425-ALCross Ref: 29RA91
In Stock

Get it by Tuesday, Jun 17

€556.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
Hose Length25 ft.
Inside Dia.1/2"
MaterialAluminum
Mounting Size4" x 5"
Outside Dia.3/4"
Overall Height18.63"
Overall Length17.13"
Overall Width7"
Hose IncludedYes
Hose Inside Dia.1/2"
Hose Outside Dia.3/4"
Max. Pressure300 psi

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)47.32
Ship length (cm)43.51
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS P-LP-125-AL Spring Return Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length, Aluminium | CF3KLF P-LP-125-AL-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€498.96
COXREELS P-LP-150-AL Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length, Aluminium | CF3KLG P-LP-150-AL-18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€575.65
COXREELS P-LP-325-AL Spring Return Hose Reel, 3/8 Inch Inner Dia., 25 Feet Length, Aluminium | CF3KLH P-LP-325-AL-14 22/25"13 1/2"6 1/2"3" x 5"3/8"5" x 6"5/8"€495.26
COXREELS P-LP-350-AL Spring Return Hose Reel, 3/8 Inch Inner Dia., 50 Feet Length, Aluminium | CF3KLJ P-LP-350-AL-18.63"17.13"6 3/4"4" x 5"3/8"6" x 6"5/8"€584.89
COXREELS P-LP-430-AL Spring Return Hose Reel, 1/2 Inch Inner Dia., 30 Feet Length, Aluminium | CF3KLL P-LP-430-ALYes18.63"17.13"7"4" x 5"1/2"6" x 6"3/4"€564.56
COXREELS P-LPL-125-AL Spring Return Hose Reel, 1/4 Inch Inner Dia., 25 Feet Length, Aluminium | CF3KLM P-LPL-125-ALNo14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€457.38
COXREELS P-LPL-150-AL Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length, Aluminium | CF3KLN P-LPL-150-ALNo18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€517.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS P-LP-425-AL Spring Return Hose Reel, 1/2 Inch Inner Dia., 25 Feet Length, Aluminium
€556.25 /unit