COXREELS P-LP-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 feet Length | CF3KNK

COXREELS P-LP-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 feet Length

Item: CF3KNK Model: P-LP-425Cross Ref: 135D24
In Stock

Get it by Tuesday, Jun 10

€340.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Hose Length25 ft.
Housing MaterialSteel
Inside Dia.1/2"
Max. Pressure300 psi
MediaAir, Water
Mounting Size4" x 5"
Outside Dia.3/4"
Overall Height18.63"
Overall Length17.13"
Overall Width7"
FinishPowder Coated
Hose Inside Dia.1/2"
Hose Outside Dia.3/4"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)47.32
Ship length (cm)43.51
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS P-LP-110 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 10 feet Length | CF3KMW P-LP-110Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€225.46
COXREELS P-LP-115 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 15 feet Length | CF3KMX P-LP-115Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€230.08
COXREELS P-LP-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 feet Length | CF3KMY P-LP-125-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€258.72
COXREELS P-LP-130 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 30 feet Length | CF3KMZ P-LP-130Yes14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€270.73
COXREELS P-LP-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 feet Length | CF3KNA P-LP-135-14 22/25"13 1/2"5 22/25"3" x 5"1/4"5" x 6"1/2"€330.85
COXREELS P-LP-140 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 40 feet Length | CF3KNB P-LP-140Yes18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€331.72
COXREELS P-LP-150 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 50 feet Length | CF3KNC P-LP-150-18.63"17.13"6 3/4"4" x 5"1/4"6" x 6"1/2"€350.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS P-LP-425 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 25 feet Length
€340.03 /unit