COXREELS EZ-TSHL-550 Spring Return Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length | CF3KZB

COXREELS EZ-TSHL-550 Spring Return Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length

Item: CF3KZB Model: EZ-TSHL-550Cross Ref: 29RA03
In Stock

Get it by Tuesday, Jun 10

€720.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size8" x 9"
Hose Length50 ft.
Inside Dia.3/4"
Max. Pressure300 psi
Mounting Size7" x 8"
Outside Dia.1.062"
Overall Height25 1/2"
Overall Length24"
Hose IncludedNo
Hose Inside Dia.3/4"
Hose Outside Dia.1 1/16"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)23.83
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthInside Dia.Outside Dia.Base Motion TypeEnclosedHose Reel Primary ApplicationPrice
COXREELS EZ-THP-375 Spring Return Hose Reel, 3/8 Inch Size, 75 Feet Capacity, 5000 Psi Max Pressure | CE9FPA 29PZ75 EZ-THP-375Yes25 1/2"24"3/8"0.688"StationaryNoGrease€1,059.83
COXREELS EZ-TSH-3100 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 100 Feet Length | CF3KYK EZ-TSH-3100Yes25 1/2"24"3/8"5/8"StationaryNoAir, Water€862.09
COXREELS EZ-TSH-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3KYL EZ-TSH-350Yes21 1/4"19 1/2"3/8"5/8"StationaryNoAir, Water€625.55
COXREELS EZ-TSH-375 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 75 Feet Length | CF3KYM EZ-TSH-375Yes25 1/2"24"3/8"5/8"StationaryNoAir, Water€789.10
COXREELS EZ-TSH-4100 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 100 Feet Length | CF3KYN EZ-TSH-4100Yes25 1/2"24"1/2"3/4"StationaryNoAir, Water€873.18
COXREELS EZ-TSH-450 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 50 Feet Length | CF3KYP EZ-TSH-450Yes21 1/4"19 1/2"1/2"3/4"StationaryNoAir, Water€654.19
COXREELS EZ-TSH-475 Spring Return Hose Reel, Low Pressure, 1/2 Inch Inner Dia., 75 Feet Length | CF3KYQ EZ-TSH-475Yes25 1/2"24"1/2"3/4"---€825.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-TSHL-550 Spring Return Hose Reel, Low Pressure, 3/4 Inch Inner Dia., 50 Feet Length
€720.72 /unit