COXREELS EZ-TSH-550-DF-BBX Hose Reel, 3/4 Inch Inner Dia., 50 Feet Length | CF3KZC

COXREELS EZ-TSH-550-DF-BBX Hose Reel, 3/4 Inch Inner Dia., 50 Feet Length

Item: CF3KZC Model: EZ-TSH-550-DF-BBX
In Stock

Get it by Tuesday, Jun 10

€1,384.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size8" x 9"
Hose Length50 ft.
Inside Dia.3/4"
Max. Pressure300 psi
Mounting Size7" x 8"
Outside Dia.1 1/8"
Overall Height25 1/2"
Overall Length24"
Hose IncludedYes
Hose Inside Dia.3/4"
Hose Outside Dia.1 1/8"

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)64.77
Ship length (cm)60.96
Ship width (cm)23.83
Country of OriginUS

Product Variants

ProductModelHose IncludedSwivel MaterialOverall HeightOverall LengthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS EZ-TSHL-550-BBX Hose Reel, 3/4 Inch Inner Dia., 50 Feet Length | CF3KZD EZ-TSHL-550-BBXNoStainless Steel25 1/2"24"7" x 8"3/4"8" x 9"1 1/8"€801.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-TSH-550-DF-BBX Hose Reel, 3/4 Inch Inner Dia., 50 Feet Length
€1,384.15 /unit