COXREELS EZ-SG19W-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MMZ

COXREELS EZ-SG19W-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length

Item: CF3MMZ Model: EZ-SG19W-175
In Stock

Get it by Thursday, Jun 12

€794.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size2 22/25"
Hose Length75 ft.
Inside Dia.1/4"
Max. Pressure200 psi
Mounting Size20 1/2"
Overall Height22"
Overall Length19 1/2"
Overall Width10 1/2"

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)55.88
Ship length (cm)49.53
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthMounting SizeBase SizeMountingHose IncludedSwivel MaterialPrice
COXREELS EZ-SG17W-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MMX EZ-SG17W-15019 1/2"17"8 22/25"18"2 1/2"---€653.27
COXREELS EZ-SG17WT-150 Spring Return Hose Reel, 1/4 Inch Inner Dia., 50 Feet Length | CF3MMY EZ-SG17WT-15019 1/2"17"8 22/25"18"2 1/2"Bench, Floor, Truck, WallYesCarbon Steel€745.67
COXREELS EZ-SG19WL-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MNA EZ-SG19WL-17522"19 1/2"10 1/2"20 1/2"2 22/25"----
RFQ
COXREELS EZ-SG19WT-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length | CF3MNB EZ-SG19WT-17522"19 1/2"10 1/2"20 1/2"2 22/25"---€966.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EZ-SG19W-175 Spring Return Hose Reel, 1/4 Inch Inner Dia., 75 Feet Length
€794.64 /unit