COXREELS E-MPL-430  | CW3EUJ

COXREELS E-MPL-430

Item: CW3EUJ Model: E-MPL-430
In Stock

Get it by Tuesday, Jun 17

€350.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Housing MaterialSteel
IncludesExpandable Metal Cabinets - Spring Driven Hose Reel - Medium Pressure Hose Reel - Retractable Reel
MediaAir, Oil, Water
Seal TypeNitrile
Swivel MaterialBrass
Base (x) (y)17.25
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
HoseNo
Hose Inside Dia.1/2"
Hose Length30 ft.
Hose Outside Dia.3/4"
I.d1/2
Length{'Length': "30'"}
Max Psi2500
Max. Pressure2500 psi
Mounting Pattern (m) (n)18.25
O.d3/4
Overall Dimensions (w) (h) (l)6.13
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)46.36
Ship length (cm)43.82
Ship width (cm)15.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS E-MPL-430
€350.20 /unit